Shop All Window Replacement Screens
Suntex
Screen, Vinyl Coated Polyester, 60" W
Mfr # 3004168
Zoro # G3787450
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screen Material Vinyl Coated Polyester
- Mesh Size 23 x 16
- Width 60 in
- Length 100 ft
- Wire Dia. 0.025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suntex
- MFR # 3004168
- Zoro # G3787450
- UPC # 047888420162
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Mesh Size | 23 x 16 |
Width | 60 in |
Length | 100 ft |
Wire Dia. | 0.025 in |
Mesh Size Range | Medium |
Details
Item | Door and Window Screen |
Screen Material | Vinyl Coated Polyester |
Color | Black |
Description
Door and Window Screen, Screen Material Vinyl Coated Polyester, Width 60 in, Length 100 ft, Wire Dia. 0.025 in, Black, Mesh Size 23 x 16, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Encore® Glass Filler, deck mount, 15" riser, polished chrome plated brass finish, low lead, 3/8" NPT (KL26-5015-SP)
- HES HES 5000 Series Electric Strikes, 12/24 VAC/VDC Stainless Steel (5000-501 630)
- TRIMLITE 32" x 80" Primed 1-Panel 2-Step Interior Shaker Slab Door (2868pri8491)
- JMA JMA:MIT3 / X224 Mitsubishi Metal Key (JMA-MIT-14D)
- SUNTEX Screen, Vinyl Coated Polyester, 72" W (3004169)
- SUNTEX Screen, Vinyl Coated Polyester, 36" W (3004077)
- SUNTEX Screen, Vinyl Coated Polyester, 72" W (3004043)
- SUNTEX Screen, Vinyl Coated Polyester, 48" W (3004181)
- SUNTEX Screen, Vinyl Coated Polyester, 48" W (3004078)
- SAINT GOBAIN Saint Gobain FCS9214-M 3 in. X 25 in. Bright Aluminum Screen (FCS9214-M)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 36x25', Stucco, One Roll (3021803)
- Suntex Window Replacement Screens