Shop All Window Replacement Screens
Suntex
Screen, Vinyl Coated Polyester, 60" W
Mfr # 3004042
Zoro # G3787408
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Vinyl Coated Polyester
- Mesh Size 17 x 14
- Width 60 in
- Length 100 ft
- Wire Dia. 0.025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suntex
- MFR # 3004042
- Zoro # G3787408
- UPC # 047888232031
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Mesh Size | 17 x 14 |
Width | 60 in |
Length | 100 ft |
Wire Dia. | 0.025 in |
Mesh Size Range | Medium |
Details
Item | Door and Window Screen |
Screen Material | Vinyl Coated Polyester |
Color | Black |
Description
Door and Window Screen, Screen Material Vinyl Coated Polyester, Width 60 in, Length 100 ft, Wire Dia. 0.025 in, Black, Mesh Size 17 x 14, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Viton O-Ring, Dash 025, PK50 (ZUSAVB75025)
- SCHLAGE Grade 2 Single Cylinder Deadbolt, Conventional Cylinder, Adjustable 2-3/8-in and 2-3/4-in Backset, C (B560P 626 C123)
- BALDWIN Reserve Satin Nickel Door Levers (PS.TUB.CSR.150)
- SURE-LOC HARDWARE Sure-Loc Hardware Round Pocket Door Pull, Privacy, Satin Brass (DP-R02 SB)
- SUNTEX Screen, Vinyl Coated Polyester, 72" W (3004043)
- SUNTEX Screen, Vinyl Coated Polyester, 48" W (3004078)
- SUNTEX Screen, Vinyl Coated Polyester, 48" W (3004181)
- SUNTEX Screen, Vinyl Coated Polyester, 60" W (3004168)
- SUNTEX Screen, Vinyl Coated Polyester, 36" W (3004077)
- SUNTEX Screen, Vinyl Coated Polyester, 72" W (3004169)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 72 x 50', Black, 18x22 Mesh, One Roll (3034617)
- Suntex Window Replacement Screens