Shop All Window Replacement Screens
Suntex
Screen, Vinyl Coated Polyester, 48" W
Mfr # 3004181
Zoro # G3787493
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Vinyl Coated Polyester
- Mesh Size 23 x 16
- Width 48 in
- Length 100 ft
- Wire Dia. 0.025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suntex
- MFR # 3004181
- Zoro # G3787493
- UPC # 047888420056
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Mesh Size | 23 x 16 |
Width | 48 in |
Length | 100 ft |
Wire Dia. | 0.025 in |
Mesh Size Range | Medium |
Details
Item | Door and Window Screen |
Screen Material | Vinyl Coated Polyester |
Color | Stucco |
Description
Door and Window Screen, Screen Material Vinyl Coated Polyester, Width 48 in, Length 100 ft, Wire Dia. 0.025 in, Stucco, Mesh Size 23 x 16, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIDMAX Grid MaX 2Ft Satin Black Cross Tee, PK 25 (22007)
- LUCKY LINE Eyelet Spring Snap, L 3 1/4 In (4FCR4)
- FIRST CHOICE CVR Exit Device x 36" x Black x Prep for cylinder (FCH-369236-BL)
- NORTON CO 6300 Push Side Door Operator, Double Lever Arm, 37-3/8 In. Length, Aluminum (6331 689)
- SUNTEX Screen, Vinyl Coated Polyester, 72" W (3004169)
- SUNTEX Screen, Vinyl Coated Polyester, 72" W (3004043)
- SUNTEX Screen, Vinyl Coated Polyester, 36" W (3004077)
- SUNTEX Screen, Vinyl Coated Polyester, 48" W (3004078)
- SUNTEX Screen, Vinyl Coated Polyester, 60" W (3004168)
- ADFORS SCREEN 36""X25' GRAY (FCS9214-M)
- PHIFER WIRE Screen Alum 32X100 Char (3000960)
- Suntex Window Replacement Screens