Shop All Window Replacement Screens
Suntex
Screen, Vinyl Coated Polyester, 48" W
Mfr # 3004078
Zoro # G3787432
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Vinyl Coated Polyester
- Mesh Size 17 x 14
- Width 48 in
- Length 100 ft
- Wire Dia. 0.025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suntex
- MFR # 3004078
- Zoro # G3787432
- UPC # 047888354870
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Mesh Size | 17 x 14 |
Width | 48 in |
Length | 100 ft |
Wire Dia. | 0.025 in |
Mesh Size Range | Medium |
Details
Item | Door and Window Screen |
Screen Material | Vinyl Coated Polyester |
Color | Stucco |
Description
Door and Window Screen, Screen Material Vinyl Coated Polyester, Width 48 in, Length 100 ft, Wire Dia. 0.025 in, Stucco, Mesh Size 17 x 14, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES HES 7000 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (7000C 630)
- EKENA MILLWORK Thorton Craftsman Rough Sawn Bracket, Western Red Cedar, 4"W x 24"D x 28"H (BKT04X24X28THR04RWR)
- PRIMELINE TOOLS Non-Marring Sliding Window Lock, Aluminum Finish (2 Pack) (U 9820)
- HETTICH Hettich HT9191124 Grant Top Line 150 Single Door Hardware Set (HT9191124)
- SUNTEX Screen, Vinyl Coated Polyester, 72" W (3004043)
- SUNTEX Screen, Vinyl Coated Polyester, 36" W (3004077)
- SUNTEX Screen, Vinyl Coated Polyester, 72" W (3004169)
- PHIFER Fiberglass NoSeeUm Insect Screening, 96 x 25', Charcoal, 20x20 Mesh, One Roll (3040410)
- M-D MD Brite Aluminum Door and Window Screen 36 in W X 84 in L (14108)
- PHIFER Polyester 36 in. x 1000 ft. Insect Screening (5675780)
- PHIFER Fiberglass Improved Visibility Insect Screening, 48 x 100', Black, 18x18 Mesh, One Roll (3044525)
- Suntex Window Replacement Screens