Shop All Window Replacement Screens
Suntex
Screen, Vinyl Coated Polyester, 36" W
Mfr # 3004077
Zoro # G3787469
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Vinyl Coated Polyester
- Mesh Size 17 x 14
- Width 36 in
- Length 100 ft
- Wire Dia. 0.025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suntex
- MFR # 3004077
- Zoro # G3787469
- UPC # 047888348411
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Mesh Size | 17 x 14 |
Width | 36 in |
Length | 100 ft |
Wire Dia. | 0.025 in |
Mesh Size Range | Medium |
Details
Item | Door and Window Screen |
Screen Material | Vinyl Coated Polyester |
Color | Stucco |
Description
Door and Window Screen, Screen Material Vinyl Coated Polyester, Width 36 in, Length 100 ft, Wire Dia. 0.025 in, Stucco, Mesh Size 17 x 14, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Black Vinyl for Header Sill (63-429B)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (178SA-84)
- GARLOCK Flange Gasket, 1 in., 1/8 in., Gray (5500RG-0150-125-0100)
- LCN 4040XP Series Arm Interior and Exterior Aluminum (4040XP3077CNSAL)
- SUNTEX Screen, Vinyl Coated Polyester, 60" W (3004168)
- SUNTEX Screen, Vinyl Coated Polyester, 48" W (3004181)
- SUNTEX Screen, Vinyl Coated Polyester, 72" W (3004169)
- SUNTEX Screen, Vinyl Coated Polyester, 72" W (3004043)
- SUNTEX Screen, Vinyl Coated Polyester, 48" W (3004078)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 108 x 100', Black, 18x22 Mesh, One Roll (3034613)
- PHIFER WIRE 48 in. W X 100 ft. L Charcoal Fiberglass Screen Cloth (3003382)
- Suntex Window Replacement Screens