Shop All Oil Burner Pumps
Suntec
Oil Burner Pump, 3450 rpm, 7gph, 100-200psi
Mfr # PF207N2GU
Zoro # G3740992
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Stages 2
- GPH 7
- Adjustable PSI Range 100 psi to 200 psi
- RPM 3,450 RPM
- Product Type Oil Burner Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suntec
- MFR # PF207N2GU
- Zoro # G3740992
- Country of Origin France
- Category Oil Burner Pumps
Dimensions
Overall Length | 2 1/4 in |
Overall Height | 3 1/4 in |
Overall Width | 4 3/8 in |
Details
Item | Hot Water and Steam Boiler Oil Burner Pump |
Number of Stages | 2 |
GPH | 7 |
Adjustable PSI Range | 100 psi to 200 psi |
RPM | 3,450 RPM |
Product Type | Oil Burner Pump |
Minimum Pressure | 100 psi |
Standards | UL Listed |
Flow Rate | 7 gph |
Motor Speed | 3,450 RPM |
Maximum Lift | Up to 16 ft in 2-Pipe System |
Description
Product Type Oil Burner Pump, Flow Rate 7 gph, Overall Height 3 1/4 in, Overall Length 2 1/4 in, Overall Width 4 3/8 in, Adjustable PSI Range 100 psi to 200 psi, Maximum Lift Up to 16 ft in 2-Pipe System, Minimum Pressure 100 psi, Motor Speed 3,450 RPM, Number of Stages 2, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASKO 16" Pedestal Fan, Oscillating, White (S16201)
- QMARK Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 5.0 kW, 17 BtuH (MUH0571)
- IMPERIAL MFG FURNACE PIPE RDC 8""X10"" (GV1353)
- HONEYWELL Th106 120/240V 2 Wire Spst 7 Day (TH106)
- SUNTEC Oil Burner Pump, 3450 rpm, 3gph, 100-150psi (PF203N2GU)
- SUNTEC Oil Burner Pump, 1725 rpm, 3gph, 100-150psi (PF205N2GU)
- RW BECKETT Oil Burner Pump, 3450 rpm, 4gph, 100-200psi (PF20322GU)
- Suntec Heaters & Furnaces