Shop All Oil Burner Pumps
Suntec
Oil Burner Pump, 1725 rpm, 3gph, 100-150psi
Mfr # PF205N2GU
Zoro # G1028894
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Stages 1
- GPH 3
- Adjustable PSI Range 100 psi to 150 psi
- RPM 1,725 RPM
- Max. Lift Up To 14 ft in 2-Pipe System, Up to 8 ft in 1-Pipe System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suntec
- MFR # PF205N2GU
- Zoro # G1028894
- UPC # 045558077760
- Country of Origin France
- Category Oil Burner Pumps
Dimensions
Overall Length | 2 1/4 in |
Overall Width | 4 3/8 in |
Overall Height | 3 1/4 in |
Details
Item | Hot Water and Steam Boiler Oil Burner Pump |
Number of Stages | 1 |
GPH | 3 |
Adjustable PSI Range | 100 psi to 150 psi |
RPM | 1,725 RPM |
Max. Lift | Up To 14 ft in 2-Pipe System, Up to 8 ft in 1-Pipe System |
Maximum Lift | Up To 14 ft in 2-Pipe System, Up to 8 ft in 1-Pipe System |
Standards | UL Listed |
Product Type | Oil Burner Pump |
Flow Rate | 3 gph |
Minimum Pressure | 100 psi |
Motor Speed | 1,725 RPM |
Description
Product Type Oil Burner Pump, Flow Rate 3 gph, Overall Height 3 1/4 in, Overall Length 2 1/4 in, Overall Width 4 3/8 in, Adjustable PSI Range 100 psi to 150 psi, Maximum Lift Up To 14 ft in 2-Pipe System, Up to 8 ft in 1-Pipe System, Minimum Pressure 100 psi, Motor Speed 1,725 RPM, Number of Stages 1, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLASH Pipe Boot, Retrofit, 3-1/4" to 10" Pipes (RF301BS-RD)
- MUELLER Flare Bushing, (A 07813NL)
- ACCUMULAIR Pleated Air Filter, 20" x 27" x 1", 4 Pack (FD20X27A_4)
- KOCH FILTER Syn Bag/Pkt Filter, MERV13, 20"x20"x15", 6P (208-106-415)
- SUNTEC Oil Burner Pump, 3450 rpm, 3gph, 100-150psi (PF203N2GU)
- SUNTEC Oil Burner Pump, 3450 rpm, 7gph, 100-200psi (PF207N2GU)
- RW BECKETT Oil Burner Pump, 3450 rpm, 4gph, 100-200psi (PF20322GU)
- Suntec Oil Burners & Accessories