Shop All Gas Infrared Tube Heaters
Sunstar
Propane Heater Infrared Ceramic, 65000 Btu
Mfr # SG6-L
Zoro # G608826757
original price:
$651.99
14% off
new price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7-3/4 in
- Width 21-5/8 in
- Length 26-1/2 in
- Heater Voltage 120
- Includes NPT Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunstar
- MFR # SG6-L
- Zoro # G608826757
- UPC # 72228311470
- Country of Origin United States
- Category Gas Infrared Tube Heaters
Dimensions
Height | 7-3/4 in |
Width | 21-5/8 in |
Length | 26-1/2 in |
Details
Heater Voltage | 120 |
Includes | NPT Female |
Description
SunStar Propane Heater Infrared Ceramic SG6-L, 65000 Btu
Features: Amps: 0.4BTU: 65000Construction: Aluminized Steel / Aluminum ReflectorsDepth Inches: 21-5/8Height Inches: 7-3/4Voltage: 120Width Inches: 26-1/2Connection Type Inches: NPT Female 1/2
Features: Amps: 0.4BTU: 65000Construction: Aluminized Steel / Aluminum ReflectorsDepth Inches: 21-5/8Height Inches: 7-3/4Voltage: 120Width Inches: 26-1/2Connection Type Inches: NPT Female 1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Test Head Tube, 30 In (N-30)
- MCDONNELL & MILLER Probe 2 ft. (G-2-SS)
- JOHNSON CONTROLS Valve 1 1/4"2W Ball Valve 29.2Cv (VG1241DR)
- TEMPCO Silicone Rubber Enclosure Heater, 120V (EHR00007)
- SUNSTAR Natural Gas Heater Infrared Ceramic, 60000 Btu (SG6-N)
- SUNSTAR Natural Gas Heater Infrared Ceramic, 80000 BTU (SG8-N)
- SUNSTAR Natural Gas Heater Infrared Ceramic, 104000 Btu (SGM10-N1A)
- SUNSTAR Natural Gas Heater Infrared Ceramic, 155000 BTU (SG15-N)
- SUNSTAR Natural Gas Heater Infrared Ceramic, 30000 Btu (SG3-N)
- SUNSTAR Natural Gas Heater Infrared Ceramic, 120000 BTU (SG12-N)
- DETROIT RADIANT Tube Heater, 20 ft L, Nat. Gas, 75,000 BtuH (DET3-20-75N)
- Sunstar Gas Infrared Tube Heaters