Shop All Gas Infrared Tube Heaters
Sunstar
Propane Heater Infrared Ceramic, 100000 Btu
Mfr # SG10-L
Zoro # G708826800
original price:
$716.99
5% off
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7-3/4 in
- Width 27-1/2 in
- Length 26-1/2 in
- Heater Voltage 120
- Includes NPT Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunstar
- MFR # SG10-L
- Zoro # G708826800
- UPC # 72228311490
- Country of Origin United States
- Category Gas Infrared Tube Heaters
Dimensions
Height | 7-3/4 in |
Width | 27-1/2 in |
Length | 26-1/2 in |
Details
Heater Voltage | 120 |
Includes | NPT Female |
Description
SunStar Propane Heater Infrared Ceramic SG10-L, 100000 Btu
Features: Amps: 0.4BTU: 100000Construction: Aluminized Steel / Aluminum ReflectorsDepth Inches: 27-1/2Height Inches: 7-3/4Voltage: 120Width Inches: 26-1/2Connection Type Inches: NPT Female 1/2
Features: Amps: 0.4BTU: 100000Construction: Aluminized Steel / Aluminum ReflectorsDepth Inches: 27-1/2Height Inches: 7-3/4Voltage: 120Width Inches: 26-1/2Connection Type Inches: NPT Female 1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW â„¢ 1/4 in. x 4.00 in. Center Punch (24000)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x15", MERV 13 (2JVE3)
- ASCO 8215G020 120/60 110/50 Ac (8215G020)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Counter Flow Vent Type, Fan Forced Convection (5008631)
- SUNSTAR Natural Gas Heater Infrared Ceramic, 155000 BTU (SG15-N)
- SUNSTAR Natural Gas Heater Infrared Ceramic, 60000 Btu (SG6-N)
- SUNSTAR Natural Gas Heater Infrared Ceramic, 30000 Btu (SG3-N)
- SUNSTAR Natural Gas Heater Infrared Ceramic, 104000 Btu (SGM10-N1A)
- SUNSTAR Propane Heater Infrared Ceramic, 65000 Btu (SG6-L)
- SUNSTAR Natural Gas Heater Infrared Ceramic, 80000 BTU (SG8-N)
- NAUTILUS/BROAN MANUFACTURING Filter Range8-3/4X10-1/2 (BP29)
- Sunstar Gas Infrared Tube Heaters