Shop All Gas Infrared Tube Heaters
Sunstar
Natural Gas Heater Infrared Ceramic, 30000 Btu
Mfr # SG3-N
Zoro # G908826730
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7-3/4 in
- Width 15-3/4 in
- Length 26-1/2 in
- Heater Voltage 120
- Includes NPT Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunstar
- MFR # SG3-N
- Zoro # G908826730
- UPC # 72228311440
- Country of Origin United States
- Category Gas Infrared Tube Heaters
Dimensions
Height | 7-3/4 in |
Width | 15-3/4 in |
Length | 26-1/2 in |
Details
Heater Voltage | 120 |
Includes | NPT Female |
Description
SunStar Natural Gas Heater Infrared Ceramic SG3-N, 30000 Btu
Features: Amps: 0.4BTU: 30000Construction: Aluminized Steel / Aluminum ReflectorsDepth Inches: 15-3/4Height Inches: 7-3/4Voltage: 120Width Inches: 26-1/2Connection Type Inches: NPT Female 1/2
Features: Amps: 0.4BTU: 30000Construction: Aluminized Steel / Aluminum ReflectorsDepth Inches: 15-3/4Height Inches: 7-3/4Voltage: 120Width Inches: 26-1/2Connection Type Inches: NPT Female 1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL MFG PUMP HOSE 1/2""X5' VINYL (4372)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 240VAC, 104W, 0.5" W x 4' L (BS0052040L)
- TEMPCO Cartridge Heater, Dia. 1/2 In., 5 In. L (LDC00106)
- VULCAN Adapter, Thermocouple (N56/05000-024)
- SUNSTAR Natural Gas Heater Infrared Ceramic, 60000 Btu (SG6-N)
- SUNSTAR Propane Heater Infrared Ceramic, 65000 Btu (SG6-L)
- SUNSTAR Natural Gas Heater Infrared Ceramic, 155000 BTU (SG15-N)
- SUNSTAR Natural Gas Heater Infrared Ceramic, 120000 BTU (SG12-N)
- SUNSTAR Natural Gas Heater Infrared Ceramic, 80000 BTU (SG8-N)
- SUNSTAR Natural Gas Heater Infrared Ceramic, 104000 Btu (SGM10-N1A)
- NAUTILUS/BROAN MANUFACTURING Filter Range8-3/4X10-1/2 (BP29)
- Sunstar Heaters & Furnaces