Shop All Gas Infrared Tube Heaters
Sunstar
Natural Gas Heater Infrared Ceramic, 155000 BTU
Mfr # SG15-N
Zoro # G308826842
original price:
$1,004.99
7% off
new price: $925.99
/ea
Free Shipping & Returns
$925.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7-3/4 in
- Width 26-1/2 in
- Length 35-3/8 in
- Heater Voltage 120
- Includes Protective Radiant Screen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunstar
- MFR # SG15-N
- Zoro # G308826842
- UPC # 722283121400
- Country of Origin United States
- Category Gas Infrared Tube Heaters
Dimensions
Height | 7-3/4 in |
Width | 26-1/2 in |
Length | 35-3/8 in |
Details
Heater Voltage | 120 |
Includes | Protective Radiant Screen |
Description
SunStar Natural Gas Heater Infrared Ceramic SG15-N, 155000 BTU
Features: Amps: 0.4BTU: 155000CFM: 600Construction: Aluminized Steel / Aluminum ReflectorsDepth Inches: 26-1/2Height Inches: 7-3/4Voltage: 120Width Inches: 35-3/8
Features: Amps: 0.4BTU: 155000CFM: 600Construction: Aluminized Steel / Aluminum ReflectorsDepth Inches: 26-1/2Height Inches: 7-3/4Voltage: 120Width Inches: 35-3/8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1620W, 18"W x 36"L, PSA, Plug (SRL18361PADJB)
- KOCH FILTER 14x14x1 High Capacity Pleated Air Filter, MERV 8 (102-031-004)
- CANARM Shutter Fan, 30In Bld Dia, Galvalume, 120 (GSF2-30B)
- DAYTON Door Louver, 1-3/8 to 2-1/4", Steel (6WRJ7)
- SUNSTAR Propane Heater Infrared Ceramic, 65000 Btu (SG6-L)
- SUNSTAR Natural Gas Heater Infrared Ceramic, 60000 Btu (SG6-N)
- SUNSTAR Natural Gas Heater Infrared Ceramic, 30000 Btu (SG3-N)
- SUNSTAR Natural Gas Heater Infrared Ceramic, 100000 Btu (SG10-N)
- SUNSTAR Natural Gas Heater Infrared Ceramic, 80000 BTU (SG8-N)
- SUNSTAR Natural Gas Heater Infrared Ceramic, 104000 Btu (SGM10-N1A)
- SUNSTAR HEATING PRODUCTS SunStar SPS Series Natural Gas Infrared Straight Tube Tough Guy Heater, 70' Tube Length, 200000 BTU (SPS200-70-TG-N5)
- Sunstar Heaters & Furnaces