Shop All Gas Infrared Tube Heaters
Sunstar
Natural Gas Heater Infrared Ceramic, 100000 Btu
Mfr # SG10-N
Zoro # G608826764
product price: $747.99
/ea
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7-3/4 in
- Width 27-1/2 in
- Length 26-1/2 in
- Heater Voltage 120
- Includes NPT Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunstar
- MFR # SG10-N
- Zoro # G608826764
- UPC # 722283114808
- Country of Origin United States
- Category Gas Infrared Tube Heaters
Dimensions
Height | 7-3/4 in |
Width | 27-1/2 in |
Length | 26-1/2 in |
Details
Heater Voltage | 120 |
Includes | NPT Female |
Description
SunStar Natural Gas Heater Infrared Ceramic SG10-N, 100000 Btu
Features: Amps: 0.4BTU: 100000Construction: Aluminized Steel / Aluminum ReflectorsDepth Inches: 27-1/2Height Inches: 7-3/4Voltage: 120Width Inches: 26-1/2Connection Type Inches: NPT Female 1/2
Features: Amps: 0.4BTU: 100000Construction: Aluminized Steel / Aluminum ReflectorsDepth Inches: 27-1/2Height Inches: 7-3/4Voltage: 120Width Inches: 26-1/2Connection Type Inches: NPT Female 1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower Wheel (VTSYT99LWG)
- TRU AIRE 4 in. H X 8 in. W 1-Way White Aluminum Wall/Ceiling Register (CA301HM08X04)
- HI-TECH DURAVENT Industrial Duct Hose, 4"x50ft. (2021-0400-4050)
- OCEAN AIRE 18,000btu Basic Portable Water Cooled Air Conditioner Unit (PWC1811)
- SUNSTAR Natural Gas Heater Infrared Ceramic, 60000 Btu (SG6-N)
- SUNSTAR Natural Gas Heater Infrared Ceramic, 155000 BTU (SG15-N)
- SUNSTAR Natural Gas Heater Infrared Ceramic, 80000 BTU (SG8-N)
- SUNSTAR Natural Gas Heater Infrared Ceramic, 104000 Btu (SGM10-N1A)
- SUNSTAR Propane Heater Infrared Ceramic, 65000 Btu (SG6-L)
- SUNSTAR Natural Gas Heater Infrared Ceramic, 30000 Btu (SG3-N)
- SUNSTAR HEATING PRODUCTS SunStar 6" Combustion Air Cap For Infrared Tube Heaters (41000000)
- Sunstar Gas Infrared Tube Heaters