Shop All Portable Electric Heaters
Sunstar Industries Inc
SunStar SGL35-N7 35000 BTU Infrared Patio Heater; Natural Gas
Mfr # SGL35-N7
Zoro # G804121588
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,660.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunstar Industries Inc
- MFR # SGL35-N7
- Zoro # G804121588
- UPC # 719583956979
- Country of Origin China
- Category Portable Electric Heaters
Description
Outdoor and Indoor Rated Patio Heater for Restaurants and Other Hospitality Applications. Ideal for outdoor or partially covered dining areas, bars, patios, verandas, smoking areas, vestibules and other outdoor covered areas.
Features- Covers 8' x 8' Area in High wind conditions or 12' x 12' Area in minimal wind conditions
- Equipped with tinted glass front and can withstand up to 40MPH wind resistance
- High temperature silicone powder coated black paint
- Angle mount from horizontal to 60 degrees
- Typical mounting height at horizontal 8 to 11 ft
- Minimum mounting height at 45 degree angle 7 to 9 ft
- Color: Black
- BTU: 35000
- Material: Stainless Steel, Ceramic Glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Coil, 110Vac 10W Coil, Be110Cs (018F6730)
- ACCUMULAIR Pleated Air Filter, 16" x 18" x 1", 4 Pack (FD16X18A_4)
- HEATFAB Gas Vent Pipe (4327SS)
- DURAFLOW FILTRATION Replacement Filter for Broan/NuTone LL62F;8-7/16X11-1/4X3/8 (2-Pack (CF3252 (2-Pack))
- LASKO Oscil Ceramic Htr W/Hndl (5409)
- PERFECT AIRE ELE PARABOLIC HTR (1PHCF14)
- AIR KING Tower Heater (8960)
- PROTEMP Portable Electric Jobsite & Garage Heater, 3000W, 208/240V AC (PT-53-240)
- WORLD & MAIN Cherry Fin Infra Heater (CZ2032C)
- COZY Portable Electric Heater, 200w, 120V AC, 1 Phase (CL-2)
- LASKO Desktop Air Purifier, HF11200 (HF11200)
- Sunstar Industries Inc Portable Electric Heaters