Shop All Gas Infrared Tube Heaters
Sunstar Heating Products
SunStar SG Series Natural Gas Infrared Heater, 80000 BTU
Mfr # SG8-N
Zoro # G202678240
Free Shipping & Returns
$740.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunstar Heating Products
- MFR # SG8-N
- Zoro # G202678240
- UPC # 722283121004
- Country of Origin United States
- Category Gas Infrared Tube Heaters
Description
SUNSTAR NATURAL GAS HEATER INFRARED CERAMIC SG8-N - 80000 BTU IDEAL FOR SPOT HEATING LARGE AREAS. DIMPLED TILE ASSEMBLY OFFERS INCREASED RADIANT EFFICIENCY. MADE WITH CORROSION RESISTANT ALUMINIZED STEEL. ALUMINUM REFLECTORS MAXIMIZE RADIANT OUTPUT. FEATURES ENERGY EFFICIENT DIRECT SPARK IGNITION SYSTEM AND GAS SHUT-OFF SAFETY CONTROL. ALLOWS ANGLED MOUNTING UP TO 30°. 120V SUPPLY REQUIRED. CSA CERTIFIED. NOTE: INSTALLATION AND SERVICE MUST BE PERFORMED BY A LICENSED CONTRACTOR AND MUST CONFORM TO LOCAL CODES. IN ABSENCE OF LOCAL CODES, INSTALLATION MUST COMPLY WITH NATIONAL FUEL GAS CODE ANSI Z223.I (ALSO KNOWN AS NFPA 54) OR CGA B149 INSTALLATION CODES. REQUIRES 4CFM PER 1000 BTU/HR OF MECHANICAL VENTILATION OF THE TOTAL INSTALLED CAPACITY. READ INSTALLATION AND OPERATING INSTRUCTIONS PRIOR TO PURCHASE. NOT CERTIFIED OR APPROVED FOR RESIDENTIAL USE .
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 3-7/8 In. L (15B3)
- TELEDYNE LAARS Ignition Control Board, 24V (E0253400)
- SIMPLEAIR Fin Comb Kit (SR-0300)
- BELL & GOSSETT Automatic Steam Vent (41)
- SUNSTAR HEATING PRODUCTS SunStar SPS Series Natural Gas Infrared Straight Tube Standard Heater, 20' Tube Length, 75000 BTU (SPS75-20-N5)
- SUNSTAR HEATING PRODUCTS SunStar SIU Series Propane Infrared U Tube Standard Heater, 40' Tube Length, 100000 BTU (SIU100-40-L5)
- SUNSTAR HEATING PRODUCTS SunStar SGM Series Natural Gas Infrared Heater, 104000 BTU (SGM10-N1A)
- SUNSTAR HEATING PRODUCTS SunStar SPS Series Natural Gas Infrared Straight Tube Tough Guy Heater, 70' Tube Length, 200000 BTU (SPS200-70-TG-N5)
- SUNSTAR HEATING PRODUCTS SunStar SG Series Natural Gas Infrared Heater, 140000 BTU (SG14-N)
- SUNSTAR HEATING PRODUCTS SunStar U Bend Reflector Kit For U Shaped Infrared Tube Heaters (43488000)
- DETROIT RADIANT Tube Heater, 20 ft. L, LP Gas, 75,000 BtuH (DET3-20-75P)
- Sunstar Heating Products Gas Infrared Tube Heaters