Shop All Gas Infrared Tube Heaters
Sunstar Heating Products
SunStar SG Series Natural Gas Infrared Heater, 155000 BTU
Mfr # SG15-N
Zoro # G702677897
Free Shipping & Returns
$1,059.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunstar Heating Products
- MFR # SG15-N
- Zoro # G702677897
- UPC # 722283121400
- Country of Origin United States
- Category Gas Infrared Tube Heaters
Description
GAS INFRARED CERAMIC HEATERS MILLIVOLT STANDING PILOT HEATER NATURAL GAS IDEAL FOR SPOT HEATING LARGE AREAS. DIMPLED TILE ASSEMBLY OFFERS INCREASED RADIANT EFFICIENCY. MADE WITH CORROSION RESISTANT ALUMINIZED STEEL. ALUMINUM REFLECTORS MAXIMIZE RADIANT OUTPUT. FEATURES ENERGY EFFICIENT DIRECT SPARK IGNITION SYSTEM AND GAS SHUT-OFF SAFETY CONTROL. MILLIVOLT STANDING PILOT HEATERS DO NOT REQUIRE ELECTRICAL POWER AND OPERATE WITH 100% GAS SHUT-OFF SAFETY CONTROL. ALLOWS HORIZONTAL OR ANGLE MOUNTING. INCLUDES PROTECTIVE RADIANT SCREEN. CSA CERTIFIED. NOTE: INSTALLATION AND SERVICE MUST BE PERFORMED BY A LICENSED CONTRACTOR AND MUST CONFORM TO LOCAL CODES. IN ABSENCE OF LOCAL CODES, INSTALLATION MUST COMPLY WITH NATIONAL FUEL GAS CODE ANSI Z223.I (ALSO KNOWN AS NFPA 54) OR CGA B149 INSTALLATION CODES. REQUIRES 4CFM PER 1000 BTU/HR OF MECHANICAL VENTILATION OF THE TOTAL INSTALLED CAPACITY. READ INSTALLATION AND OPERATING INSTRUCTIONS PRIOR TO PURCHASE. NOT CERTIFIED OR APPROVED FOR RESIDENTIAL USE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Coupling, Drum Pump (1004)
- ALL-FILTERS 18X24X2 MERV 12 Pleated AC Furnace Air Filter, 6PK (18242.12 6PK)
- NU-CALGON Propylene Glycol, 55 gal, Blue (4188-35)
- HONEYWELL DirMntV/A, SR-StmDwn, 3/4 in. Stroke (ML6425A3022)
- SUNSTAR HEATING PRODUCTS SunStar SPS Series Natural Gas Infrared Straight Tube Tough Guy Heater, 70' Tube Length, 200000 BTU (SPS200-70-TG-N5)
- SUNSTAR HEATING PRODUCTS SunStar SPS Series Natural Gas Infrared Straight Tube Tough Guy Heater, 10' Tube Length, 40000 BTU (SPS40-10-TG-N5)
- SUNSTAR HEATING PRODUCTS SunStar SPS Series Natural Gas Infrared Straight Tube Standard Heater, 20' Tube Length, 75000 BTU (SPS75-20-N5)
- SUNSTAR HEATING PRODUCTS SunStar SIS Series Propane Infrared Straight Tube Standard Heater, 30' Tube Length, 100000 BTU (SIS100-30-L5)
- SUNSTAR HEATING PRODUCTS SunStar SIS Series Natural Gas Infrared Straight Tube Tough Guy Heater, 20' Tube Length, 50000 BTU (SIS50-20-TG-N5)
- SUNSTAR HEATING PRODUCTS SunStar SGM Series Natural Gas Infrared Heater, 104000 BTU (SGM10-N1A)
- SUNSTAR Natural Gas Heater Infrared Ceramic, 104000 Btu (SGM10-N1A)
- Sunstar Heating Products Gas Heaters & Accessories