Shop All Vent-Free Heaters
Sunstar Heating Products
SunStar Propane Heater Infrared Ceramic SG10-L, 100000 Btu
Mfr # SG10-L
Zoro # G802689059
product price: $1,016.99
/ea
Free Shipping & Returns
$1,016.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunstar Heating Products
- MFR # SG10-L
- Zoro # G802689059
- UPC # 72228311490
- Country of Origin China
- Category Vent-Free Heaters
Description
GAS INFRARED CERAMIC HEATERS PROPANE GAS HEATER IDEAL FOR SPOT HEATING LARGE AREAS. DIMPLED TILE ASSEMBLY OFFERS INCREASED RADIANT EFFICIENCY. MADE WITH CORROSION RESISTANT ALUMINIZED STEEL. ALUMINUM REFLECTORS MAXIMIZE RADIANT OUTPUT. FEATURES ENERGY EFFICIENT DIRECT SPARK IGNITION SYSTEM AND GAS SHUT-OFF SAFETY CONTROL. ALLOWS ANGLED MOUNTING UP TO 30°. 120V SUPPLY REQUIRED. CSA CERTIFIED. NOTE: INSTALLATION AND SERVICE MUST BE PERFORMED BY A LICENSED CONTRACTOR AND MUST CONFORM TO LOCAL CODES. IN ABSENCE OF LOCAL CODES, INSTALLATION MUST COMPLY WITH NATIONAL FUEL GAS CODE ANSI Z223.I (ALSO KNOWN AS NFPA 54) OR CGA B149 INSTALLATION CODES. REQUIRES 4CFM PER 1000 BTU/HR OF MECHANICAL VENTILATION OF THE TOTAL INSTALLED CAPACITY. READ INSTALLATION AND OPERATING INSTRUCTIONS PRIOR TO PURCHASE. NOT CERTIFIED OR APPROVED FOR RESIDENTIAL USE.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Shutter Clips for Hidden Installation Method for Standard Size Builders Edge Vinyl Shutters (12/bag) (050010212000)
- SUPCO Contactor, 40A, 240V, 3 Pole (DP402403)
- HONEYWELL Relay, Pneumatic (RP470A1003)
- CARRIER Motor, 3/4 HP, 115V, 1075 rpm (HC45AE115)
- SUNSTAR HEATING PRODUCTS SunStar SIR Series Natural Gas Infrared Heater Compact U Tube Heater, 15' Tube Length, 25000 BTU (SIR25-15-N5)
- DYNA-GLO Dyna-Glo„¢ Liquid Propane Infrared Vent Free Heater IR30PMDG-1 - 30,000 BTU (IR30PMDG-1)
- PROCOM Dual Fuel Ventless Blue Flame Garage Heater - 30,000 Btu, T-Stat (MNSD300TGA)
- BLUEGRASS LIVING Natural Gas Vent Free Blue Flame Gas Space Heater With Blower And Ba (B20TNB-BB)
- DYNA-GLO Dyna-Glo„¢ Liquid Propane Blue Flame Vent Free Heater BF30PMDG-4 - 30,000 BTU (BF30PMDG-4)
- DYNA-GLO Dyna-Glo„¢ Natural Gas Blue Flame Vent Free Thermostatic Heater BFSS10NGT-4N - 10,000 BTU (BFSS10NGT-4N)
- MR. HEATER HEATER V-FREE DUAL FUEL BF 30K (MHVFDF30BFT)
- Sunstar Heating Products Vent-Free Heaters