Sunstar Heating Products

SunStar GLASS Propane Gas Infrared Patio Heater SGL35L7 Two Stage 35000 BTU


original price: $2,498.99
10% off
new price: $2,248.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

SUNSTAR GLASS® PROPANE GAS INFRARED PATIO HEATER - SGL35-L7 - TWO STAGE - 35000 BTU OUTDOOR AND INDOOR RATED PATIO HEATER FOR RESTAURANTS AND OTHER HOSPITALITY APPLICATIONS. IDEAL FOR OUTDOOR OR PARTIALLY COVERED DINING AREAS, BARS, PATIOS, VERANDAS, SMOKING AREAS, VESTIBULES AND OTHER OUTDOOR COVERED AREAS. AVAILABLE FOR NATURAL GAS OR LP GAS OPERATION (PLEASE ORDER CORRECT MODEL FOR THE CORRECT GAS TYPE) AND FOR TWO STAGE (HIGH/LOW) OPERATION. 35,000 BTU/HR. FOR HIGH FIRE AND 24,000 BTU/HR. FOR LOW FIRE OPERATION. AESTHETICALLY DESIGNED TO BLEND WITH NEARLY ANY DECOR. OPTIONAL MOUNTING WALL, CEILING, POLE, COLUMN MOUNTING BRACKETS, HEAT SHIELD TO LOVER CLEARANCES TO COMBUSTIBLES ABOVE, AND THREE POSITION SWITCH FOR LOW/HIGH/OFF OPERATION. REQUIRES 4 CFM PER 1000 BTU/HR. OF TOTAL INSTALLED HEATER CAPACITY BY GRAVITY OR MECHANICAL VENTILATION. SEE INSTALLATION AND OPERATING INSTRUCTIONS FOR FURTHER INFORMATION. FEATURES:
    COVERS 8' X 8' AREA IN HIGH WIND CONDITIONS OR 12' X 12' AREA IN MINIMAL WIND CONDITIONS EQUIPPED WITH TINTED GLASS FRONT AND CAN WITHSTAND UP TO 40MPH WIND RESISTANCE HIGH TEMPERATURE SILICONE POWDER COATED BLACK PAINT ANGLE MOUNT FROM HORIZONTAL TO 60 DEGREES TYPICAL MOUNTING HEIGHT AT HORIZONTAL: 8 TO 11 FT. MINIMUM MOUNTING HEIGHT AT 45 DEGREE ANGLE: 7 TO 9 FT. 3 YEAR LIMITED ON BURNER ASSEMBLY CSA CERTIFIED

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.