Shop All Patio Heaters
Sunstar Heating Products
SunStar GLASS® Natural Gas Infrared Patio Heater - SGL35-N7 - Two Stage - 35000 BTU
Mfr # SGL35-N7
Zoro # G402713017
product price: $2,297.99
/ea
Free Shipping & Returns
$2,297.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunstar Heating Products
- MFR # SGL35-N7
- Zoro # G402713017
- UPC # 722283169358
- Country of Origin China
- Category Patio Heaters
Description
SUNSTAR GLASS® NATURAL GAS INFRARED PATIO HEATER - SGL35-N7 - TWO STAGE - 35000 BTU OUTDOOR AND INDOOR RATED PATIO HEATER FOR RESTAURANTS AND OTHER HOSPITALITY APPLICATIONS. IDEAL FOR OUTDOOR OR PARTIALLY COVERED DINING AREAS, BARS, PATIOS, VERANDAS, SMOKING AREAS, VESTIBULES AND OTHER OUTDOOR COVERED AREAS. AVAILABLE FOR NATURAL GAS OR LP GAS OPERATION (PLEASE ORDER CORRECT MODEL FOR THE CORRECT GAS TYPE) AND FOR TWO STAGE (HIGH/LOW) OPERATION. 35,000 BTU/HR. FOR HIGH FIRE AND 24,000 BTU/HR. FOR LOW FIRE OPERATION. AESTHETICALLY DESIGNED TO BLEND WITH NEARLY ANY DECOR. OPTIONAL MOUNTING WALL, CEILING, POLE, COLUMN MOUNTING BRACKETS, HEAT SHIELD TO LOVER CLEARANCES TO COMBUSTIBLES ABOVE, AND THREE POSITION SWITCH FOR LOW/HIGH/OFF OPERATION. REQUIRES 4 CFM PER 1000 BTU/HR. OF TOTAL INSTALLED HEATER CAPACITY BY GRAVITY OR MECHANICAL VENTILATION. SEE INSTALLATION AND OPERATING INSTRUCTIONS FOR FURTHER INFORMATION. FEATURES:
- COVERS 8' X 8' AREA IN HIGH WIND CONDITIONS OR 12' X 12' AREA IN MINIMAL WIND CONDITIONS EQUIPPED WITH TINTED GLASS FRONT AND CAN WITHSTAND UP TO 40MPH WIND RESISTANCE HIGH TEMPERATURE SILICONE POWDER COATED BLACK PAINT ANGLE MOUNT FROM HORIZONTAL TO 60 DEGREES TYPICAL MOUNTING HEIGHT AT HORIZONTAL: 8 TO 11 FT. MINIMUM MOUNTING HEIGHT AT 45 DEGREE ANGLE: 7 TO 9 FT. 3 YEAR LIMITED ON BURNER ASSEMBLY CSA CERTIFIED
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 30" Electric Baseboard Heater, White, 500W, 120V (3UG76)
- RHEEM Hi Pressure Limit M/R 610 (47-23699-06)
- BROAN Motor Single Shaft (97008583)
- CANARM Exhaust Fan, 36 In, 115/230V, 1/2hp, 850rpm (AX36-7)
- FLASH FURNITURE Sol Patio Outdoor Heating-Black Stainless Steel Pyramid 42,000 BTU Propane Heater w/Wheels (NAN-FSDC-02-BK-GG)
- BROMIC HEATING Bromic Heating BH0320005 3400W Platinum Smart-Heat Electric; Black (BH0320005)
- FLASH FURNITURE Round Outdoor Patio Heater - Bronze -7.5 Feet Tall (NAN-HSS-AGH-BR-GG)
- BROMIC HEATING BH0110004 Platinum Smart-Heat 500 Series Propane Outdoor Patio Heater - 39800 BTU (239BH114)
- ENERCO GROUP Heatstar High Intensity Infrared Patio Heater With Transformer - Natural Gas 40000 BTU (HS4040PPNG)
- ENERG+ EnerG+ 240V Infrared Electric Outdoor Heater - Wall Mounted with Remote (HEA-23046-WMRM)
- PARAGON OUTDOOR Outdoor Glow Pendent Electric Heater, 36”, 1500W (OH-E315B)
- Sunstar Heating Products Patio Heaters