Shop All Hydraulic Hose Fittings
Sunsong
Power Steering Return Line End Fitting, 3601867
Mfr # 3601867
Zoro # G9238510
$9.45
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
- Brand Sunsong
- MFR # 3601867
- Zoro # G9238510
- UPC # 889364016076
- Country of Origin Unknown
- Category Hydraulic Hose Fittings
Description
Sunsong_NPW power steering return line end fitting's built a reputation in the automotive industry for quality and craftmanship. We manufacture power steering return line end fitting's for virtually every automobile on the road today. Sunsong_NPW power steering return line end fitting's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
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
- ELESA Valve breather caps, SFV.1/2 NPT 10mb (SFV. (inch sizes))
- LEESON DC Permanent Magnet Motor, 3/4 HP, 90VDC (098009.00)
- JAF Self Aligning Ball Bearing, 15mm, Bore (2202-2RS)
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 150 psi (7D687)
- BRENNAN INDUSTRIES 12MORB-12MP Straight, 2PK (6401-12-12-O)
- PARKER Hose Fitting, Male NPT, Straight, Hose 3/8 (10143-4-6)
- GATES MegaCrimp Couplings (16G-16MB)
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 7/8-14 JIC (1AA10MJ8)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-S68)
- BRENNAN INDUSTRIES 08MFS-12MP 90 Deg Elbow Forged (FS2501-08-12-FG)
- AEROQUIP Hydraulic Hose Fitting, Steel, 1/2 in. (190773-10S)
- Sunsong Hydraulic Hoses & Fittings