Shop All Hydraulic Hose Fittings
Sunsong
Power Steering Return Line End Fitting, 3404112
Mfr # 3404112
Zoro # G9238185
$8.65
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
- Brand Sunsong
- MFR # 3404112
- Zoro # G9238185
- UPC # 889364106456
- Country of Origin Unknown
- Category Hydraulic Hose Fittings
Description
Sunsong_NPW power steering return line end fitting's built a reputation in the automotive industry for quality and craftmanship. We manufacture power steering return line end fitting's for virtually every automobile on the road today. Sunsong_NPW power steering return line end fitting's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
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
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 5.75 inch OD (6B54SK)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 16 # of Teeth (40B16F-1)
- BANDO 711 mm Outside Length, 17 mm Top Width, 1 Ribs (BX25)
- QUINCY COMPRESSOR Pressure Lubricated Gas Compressor, G313H30HCE (G513H30HCE)
- GATES MegaCrimp Couplings (12G-16FL90S)
- BRENNAN INDUSTRIES 10MAORB-08MP 90 Deg Elbow Forged (6806-10-08-NWO-FG)
- BRENNAN INDUSTRIES 04MJ-08MP Straight, 3PK (2404-04-08)
- TOMPKINS Hydraulic Fitting-Steel04MJ BULKHEAD UNION BRANCH TEE (2703-04-04-04)
- WEATHERHEAD Pipe Coupling 1/4 X 1/4In, 3300X4 (3300X4)
- WEATHERHEAD Hydraulic Hose Fitting, Screwable (06904E-102)
- BRENNAN INDUSTRIES 04MJ-02MP 90 Deg Elbow X-Long Frg (1.56 L Dim), 2PK (2501-LL-04-02-FG)
- Sunsong Hydraulic Hoses & Fittings