Shop All Shaft Seals & Adapters
Sunsong
Power Steering Pump Seal Kit, 8401029
Mfr # 8401029
Zoro # G7398980
product price: $10.29
/ea
$10.29
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
- Brand Sunsong
- MFR # 8401029
- Zoro # G7398980
- UPC # 889364058397
- Country of Origin Unknown
- Category Shaft Seals & Adapters
Description
Sunsong_NPW power steering pump seal kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture power steering pump seal kit's for virtually every automobile on the road today. Sunsong_NPW power steering pump seal kit's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
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
- BESTORQ 3VX630 Cogged Belt, 63 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX630)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 3/8-18, 9/16-18, Strt (J6-6CBO)
- D&D 48" Outside Length, 7/8" Top Width, 1 Ribs (C44)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 10 # of Teeth (35B10F-1/2)
- SUNSONG Power Steering Pump Seal Kit, 8401522 (8401522)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (253504TC)
- SKF Shaft Seal, 30 x 62 x 7 mm., HMS5, Nitrile Rubber (30X62X7 HMS5 RG)
- DDS Shaft Seal, 40 x 62 x 8 mm., TC, Nitrile Rubber (40628TC)
- DDS Shaft Seal, TC, 90mm ID, Nitrile Rubber (9010012TC)
- SKF Shaft Seal, 5/8 x 1-1/8 x 1/4", CRWA1, Nitrile (CR 6904)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (16246.5TC)
- Sunsong Motor Supplies