Shop All Roof Repair Products and Tools
Sunsky
6 ft. 2.67 LP Polycarbonate Roof Panel in Clear, 5PK
Mfr # 401023
Zoro # G110066306
product price: $278.99
/pk 5, $55.80/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Includes 5 polycarbonate roofing panels
- For Use With SUNSKY
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunsky
- MFR # 401023
- Zoro # G110066306
- UPC # 763552441140
- Country of Origin United States
- Category Roof Repair Products and Tools
Details
Color | Clear |
Item | polycarbonate sheet |
Includes | 5 polycarbonate roofing panels |
For Use With | SUNSKY |
Description
Sunsky 2.67 corrugated polycarbonate panels are specifically designed to match traditional galvanized corrugated metal panel profiles. Take advantage of natural daylighting by adding a skylight to metal roof structures such as sheds, porches, awnings and more. Compared to traditional fiberglass corrugated panels, SUNSKY offers up to 20-times greater impact resistance, high light transmission rates, low yellowing index, high load rating, and is wind resistant.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Capillary Tube, .064 I.D. x 12 ft. (BC4)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 18W (20UA33)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH102-PRO)
- ROBERTSHAW 620-202 120/24 Vac Plug In (620-202)
- SUNSKY 9 - 38 in. x 6 ft. Polycarbonate Roof Panel in White Opal, 5PK (401029)
- SUNSKY 5V 26.22 in. x 6 ft. Clear Polycarbonate Roof Panel, 5PK (401026)
- SUNSKY 9 - 38 in. x 6 ft. Polycarbonate Roof Panel in Clear, 5PK (401028)
- SUNSKY 5V 26.22 in. x 6 ft. White Opal Polycarbonate Roof Panel, 5PK (401027)
- SUNSKY 6 ft. 2.67 LP Polycarbonate Roof Panel in White Opal, 5PK (401025)
- AMES RESEARCH LABORATORIES Ames Contouring Roof Fabric 40" x 81' roll (CRF270)
- COFAIR PRODUCTS 4X25 Wht Ultra Bond (UBW425)
- Sunsky Roof Repair Products and Tools