Shop All Roof Repair Products and Tools
Sunsky
5V 26.22 in. x 6 ft. White Opal Polycarbonate Roof Panel, 5PK
Mfr # 401027
Zoro # G910066308
product price: $268.99
/pk 5, $53.80/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White Opal
- Includes 5 polycarbonate roofing panels
- For Use With SUNSKY
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunsky
- MFR # 401027
- Zoro # G910066308
- UPC # 763552441126
- Country of Origin United States
- Category Roof Repair Products and Tools
Details
Color | White Opal |
Item | polycarbonate sheet |
Includes | 5 polycarbonate roofing panels |
For Use With | SUNSKY |
Description
Sunsky 5-Volt corrugated polycarbonate panels are specifically designed to match the most common 5-Volt crimp metal panel profiles. Take advantage of natural daylighting by adding a skylight to metal roof structures such as sheds, porches, awnings and more. Compared to traditional fiberglass corrugated panels, Sunsky offers up to 20 times greater impact resistance, high light transmission rates, low yellowing index, high load rating and is wind resistant.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Motor, FES, 480V, 1/6 HP (08482004)
- 3M CUNO Water Filter Cartridge Cfs9112 (CFS9112)
- ESSICK AIR Ducted Evaporative Cooler 5500 to 6500 cfm, 1200 to 1800 sq. ft. (N55/65S)
- ALL-FILTERS 12X24X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (12241.13 4PK)
- SUNSKY 5V 26.22 in. x 6 ft. Clear Polycarbonate Roof Panel, 5PK (401026)
- SUNSKY 9 - 38 in. x 6 ft. Polycarbonate Roof Panel in Clear, 5PK (401028)
- SUNSKY 6 ft. 2.67 LP Polycarbonate Roof Panel in Clear, 5PK (401023)
- SUNSKY 6 ft. 2.67 LP Polycarbonate Roof Panel in White Opal, 5PK (401025)
- SUNSKY 9 - 38 in. x 6 ft. Polycarbonate Roof Panel in White Opal, 5PK (401029)
- ETERNABOND Roof Repair Tape, Size 12 Inx50 Ft, 35 Mil (RSB-12-50R)
- BON TOOL Bon 84-470 Mohawk 3-Knot Brush (84-470)
- Sunsky Roof Repair Products and Tools