Shop All Roof Repair Products and Tools
Sunsky
5V 26.22 in. x 6 ft. Clear Polycarbonate Roof Panel, 5PK
Mfr # 401026
Zoro # G710066324
product price: $268.99
/pk 5, $53.80/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- For Use With SUNSKY
- Includes 5 polycarbonate roofing panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunsky
- MFR # 401026
- Zoro # G710066324
- UPC # 763552441119
- Country of Origin United States
- Category Roof Repair Products and Tools
Details
Color | Clear |
Item | polycarbonate sheet |
For Use With | SUNSKY |
Includes | 5 polycarbonate roofing panels |
Description
Sunsky 5-Volt corrugated polycarbonate panels are specifically designed to match the most common 5-Volt crimp metal panel profiles. Take advantage of natural daylighting by adding a skylight to metal roof structures such as sheds, porches, awnings and more. Compared to traditional fiberglass corrugated panels, Sunsky offers up to 20 times greater impact resistance, high light transmission rates, low yellowing index, high load rating and is wind resistant.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG ADAPTER DRIPFACE 6""BLACK (BM0314)
- MARS Variable Speed Switch (99-030)
- CROWN BOILER CO Oil Burner, Integrated Solenoid, 115VAC (131522B)
- HONEYWELL Tb8575A1000 24Vac 3-Speed Fan (TB8575A100)
- SUNSKY 6 ft. 2.67 LP Polycarbonate Roof Panel in Clear, 5PK (401023)
- SUNSKY 6 ft. 2.67 LP Polycarbonate Roof Panel in White Opal, 5PK (401025)
- SUNSKY 9 - 38 in. x 6 ft. Polycarbonate Roof Panel in Clear, 5PK (401028)
- SUNSKY 5V 26.22 in. x 6 ft. White Opal Polycarbonate Roof Panel, 5PK (401027)
- SUNSKY 9 - 38 in. x 6 ft. Polycarbonate Roof Panel in White Opal, 5PK (401029)
- ADFORS Roof Rpr Fabric 6''X25' (FDW6597-U)
- BON TOOL Bon 19-195 Silicone Seam Roller 1-3/4" (19-195)
- Sunsky Roof Repair Products and Tools