Shop All Grow Media & Supplies
Sunshine
Mix #4 Aggregate Plus Bale 3.8 cu ft
Mfr # GL56714745
Zoro # G705979158
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 25 x 17.5 x 15.5 inches
- Weight 86.00
- Color Black
- Width 17.50
- Height 15.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunshine
- MFR # GL56714745
- Zoro # G705979158
- UPC # 64277074447
- Country of Origin United States
- Category Grow Media & Supplies
Dimensions
Size | 25 x 17.5 x 15.5 inches |
Width | 17.50 |
Height | 15.50 |
Length | 25.00 |
Details
Weight | 86.00 |
Color | Black |
Item | Sunshine Mix #4 Aggregate Plus Bale 3.8 cu ft |
Material | Sphagnum |
Description
* Sun Gro Horticulture Has Long Set The Standard For The Industry To Follow In Professionally Formulated Growing Mixes
* Durable & Excellent Quality Bags
* Holes In The Bottom Allow Proper Drainage
* No Assembly Required
* Durable & Excellent Quality Bags
* Holes In The Bottom Allow Proper Drainage
* No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON 11 ga Trenching Shovel, Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89123)
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 5 Mil Tarp, Silver/Black, Polyethylene (CT-501-20X20)
- PIC Ant Killer with Abamectin 7 (AT-6ABMETAL)
- SLIME Bike Smart Tube Thick26X (30081)
- SUNGRO HORTICULTURE 8QT African Violet Mix (1410502.Q08P)
- STACKT Drying Rack w/Clips, 2 ft (DR24CLIP)
- HAWTHORNE Calimagic Quart (HGC733525)
- HAWTHORNE PLANT STARTER PLUG 50PK (HGC714140)
- HC COMPANIES Grower Pot 2.88 Qt (NRTOT1G3G18)
- EMIST Electrostatic Backpack Sprayer (EM360)
- HYDROFARM Permaflect Reflective Fabric, 25Ft. x 54 (MYPF25)
- Sunshine Hydroponics