Shop All Multi-Purpose Wipes
Sunshine Makers
SimplGreen, Safety Towels, 10 X 11 3/4, 75/canister, 6 Per Carton
Mfr # 13351CT
Zoro # G910928637
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunshine Makers
- MFR # 13351CT
- Zoro # G910928637
- UPC # 43318000119
- Country of Origin United States
- Category Multi-Purpose Wipes
Description
Simple Green Safety Towels are large-sized wipes for heavy-duty, multi-purpose cleaning. Each wipe is saturated with Crystal Simple Green, a powerful cleaner and degreaser. The durable, dual-sided wipes feature a scouring side for tough scrubbing and a smooth side for a non-abrasive shine. Easily remove dirt, grease, grime, oil, food spills, wet paint, carbon, graphite, tar, soot, and most inks. These wipes are safe for use on all washable surfaces including metals, concrete, rubber, finished wood, tile, laminates, concrete, stone, porcelain, carpet, and other industrial surfaces. Formula contains no added color or scent, and is NSF registered for use in food processing facilities and commercial kitchens. Towel/Wipe Type: Cleaner/Detergent Wet Wipe; Application: General Purpose; Materials: Cloth; Number of Plies: 1.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO X14 32OZ Mildew Remover (260760)
- WEILER 24" Medium Sweep Floor Brush Black Polypropylene Fill (42037)
- NILFISK Filter, Exhaust Filter, 4 gal., HEPA, PK5 (1406879500)
- DAYTON Vacuum Hose, Black, 8 ft (61HW20)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, X60, Jumbo Perforated Roll, Hydroknit, 12 1/2 x 13 1/2 in, 1100 Sheets, White (34955)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 60075 Bx - 12 Magnum Blue Tack Rags (USC-60075)
- WINDEX Towels & Wipes, White, Wipe, 25 Wipes, Neutral, 12 PK (319248)
- GOJO PURELL® Hand Sanitizing Wipes - 6 Canisters/Case - 9113-06 (9113-06)
- SCRUBS Green Cleaning Wipes, White, Canister, Biodegradable, 50 Wipes, 6 in x 10-1/2 in, Citrus, 6 PK (918564949001)
- CLOROX Germicidal Disinfecting Wipes, White, Bucket, 110 Wipes, 12 in x 12 in, Bleach, 2 PK (30358)
- GEORGIA-PACIFIC Dry Wipe Roll, White, Dispensing Poly Bag, Double Recreped (DRC), 300 Wipes, 13 in x 10 in, 2 PK (20045)
- Sunshine Makers Multi-Purpose Wipes