Shop All Degreasers
Sunshine Makers
SimplGreen, Crystal Industrial Cleaner/degreaser, 55gal Drum
Mfr # 19055
Zoro # G010827465
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$702.99
Free 30-Day Returns
Key Features
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunshine Makers
- MFR # 19055
- Zoro # G010827465
- UPC # 43318000171
- Country of Origin United States
- Category Degreasers
Details
Item | Cleaner/Degreaser |
Container Type | Drum |
Description
Crystal Simple Green Industrial Cleaner and Degreaser is a powerful, industrial-strength cleaner and degreaser formulated for critical cleaning applications that demand high performance from a fragrance and color-free solution. This highly-trusted cleaner utilizes a non-flammable and biodegradable formula, making it the ideal cleaning solution for a variety of industries where sanitation and safety are of equal concern. Clean-rinsing, concentrated and cost-effective, Crystal Simple Green is the sound choice for food processing & handling, industrial, manufacturing, electronics and parts washing industries, cutting through tough grease, oils, built-up grime and other residue without harsh or volatile chemicals. The formula is NSF labeled A1, A2, A4, A8, B1 and C1 for use in commercial kitchens, food processing plants and other areas where food is prepared or handled. It is able to validate below 10 parts per million in rinsability requirements for cleaning in cosmetics, medical and pharmaceutical environments where Good Manufacturing Practices GMP are followed. OSHA exempt from special handling and personal protection requirements, Crystal Simple Green is a safer alternative to caustic cleaners and solvents. Application: Degreaser/Cleaner; Applicable Material: Ceramics; Cement/Concrete; Enamel; Fiberglass; Laminates; Metal; Plastic; Chemical Compound: Water Based Non-Ionic Surfactant; Dirt Types: Grease; Grime; Lubricants; Oil-Based Soil.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEHUMAN 10 L Step Can, Brushed, Stainless Steel (CW1898)
- MILWAUKEE TOOL M18 6 Gallon Wet/Dry Vac + 2 Attachments (0910-20, 49-90-2028, 49-90-2023)
- 3M Burnishing Pad, 20 In, Tan, PK5 (3500)
- TOUGH GUY Degreaser, 55 Gal Drum, Liquid, Purple (49NW18)
- SUNSHINE MAKERS CLEANER, SIMPLE GREEN 1GAL (13005EA)
- SUNSHINE MAKERS Cleaner/Degreaser, Aerosol Can, 12 PK (19010)
- ZEP Big Orange Solvent Degreaser, 15 Oz Aerosol Can, Liquid, Clear, 12 PK (11401)
- MAXELL Maxell 190026 Ca-4 Canned Air 10Oz 2-Pack (190026)
- LPS Degreaser, 5 Gal Drum, Liquid, Clear Water-White (01405)
- ZEP Cleaner/Degreaser, 20 gal Drum, Liquid (125150)
- WERTH SANITARY SUPPLY Bio-Based Cleaner & Degreaser, 4 Gal Jug, Liquid, Orange, 4 PK (1101060)
- Sunshine Makers Degreasers