Shop All LED Light Bulbs
Sunshine Lighting
Sunlite T10/LED/0.5W/C/Y 0.5W T10 Tubular Indicator, Candelabra Base Bulb, Yellow
Mfr # 80272-SU
Zoro # G106374996
product price: $70.99
/pk 10, $7.10/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunshine Lighting
- MFR # 80272-SU
- Zoro # G106374996
- UPC # 653703802725
- Country of Origin China
- Category LED Light Bulbs
Description
Sunlite 80272-su t10/led/0.5w/c/y 0.5w t10 tubular indicator, candelabra base bulb, yellow sunlite led lamps are extremely energy efficient and will greatly reduce your energy costs. These lamps can last up to 30,000 hours making them virtually maintenance free. They contain no mercury elements and do not release any hazardous gasses so there no need to worry in case a bulb breaks and no need for any special recycling as with cfls. With their high efficiency, their low wattage does not mean you lose out on brightness. This 120 volts, 0.5 watt, t10 tubular indicator features a candelabra base, produces a spectacular yellow light, and can fit right into your living room or into the most cutting edge, state of the art, lighting design project. features: shape: t10 voltage: 120 package quantity: 10 average life hours: 30000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA LED, 14 W, A19, Medium Screw (E26) (79292)
- SATCO 5W/15W/21W A21 LED Light Bulb - Medium Base - Frost Finish (S8543)
- LIVING ACCENTS Incandescent ST40 Edison Light Set Clear 10 ft. 10 lights (INCST4010CLA)
- FLEX-STRUT Beam Clamp, Channel-to-Flange, Light-Duty (FS-5715 E/G)
- SUNSHINE LIGHTING Sunlite LED Edison Half Chrome Globe Light Bulb 6W, Dimmable Decorative Silver Bowl Filament, 6-Pack (80497-SU)
- SUNSHINE LIGHTING Sunlite T8/LED/4'/15W/D65K T8 LED Tube, 15W, 2200 Lum, 6500K, Type A- Plug & Play (87929-SU)
- SUNSHINE LIGHTING Sunlite A19/3W/R/LED/CD1 3W LED Bulb, Medium Base (80148-SU)
- SUNSHINE LIGHTING Sunlite LED Refrigerator Light Bulb 5-1/2W, 40K, 450 Lumens, Medium Base, Dimmable, Frosted, 6-Pack (80218-SU)
- GE LAMPS LED, 7 W, R20, Medium Screw (E26) (LED7DR20/850 120)
- SATCO 23W T2 LED Light Bulb - Medium Base - White Finish (S6274)
- SATCO Bulb, LED, 15W, 120V, A19, Base E26, 50K (S29818)
- Sunshine Lighting LED Light Bulbs