Shop All LED Light Bulbs
Sunshine Lighting
Sunlite S14/LED/0.9W/B 0.9W S14 Colored Sign, Medium Base Bulb, Blue
Mfr # 80362-SU
Zoro # G806376146
product price: $292.99
/pk 20, $14.65/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunshine Lighting
- MFR # 80362-SU
- Zoro # G806376146
- UPC # 653703803623
- Country of Origin China
- Category LED Light Bulbs
Description
Sunlite 80362-su s14/led/0.9w/b 0.9w s14 colored sign, medium base bulb, blue sunlite led lamps are extremely energy efficient and will greatly reduce your energy costs. These lamps can last up to 30,000 hours making them virtually maintenance free. They contain no mercury elements and do not release any hazardous gasses so there no need to worry in case a bulb breaks and no need for any special recycling as with cfls. With their high efficiency, their low wattage does not mean you lose out on brightness. This 120 volts, 0.9 watt, s14 colored sign features a medium base, produces a stunning blue light at 5 lumens, and can fit right into your living room or into the most cutting edge, state of the art, lighting design project. features: shape: s14 voltage: 120 package quantity: 20 average life hours: 30000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear Lamp, T8 Bulb Shape, 36"Max. Length (F25T8/TL850/ALTO)
- ILB GOLD Fluorescent Ballast, Replacement For Motorola, M4-In-T8-Gp-A-277 (M4-IN-T8-GP-A-277)
- ILC Replacement for Light Bulb / Lamp Fl20d/18 588.5mm NOT Including Pins replacement light bulb lamp (FL20D/18 588.5MM NOT INCLUDING PINS LIGHT BULB /)
- BAYCO HEADLAMP WHITE & GREEN LED (BYXPP-5458G)
- SUNSHINE LIGHTING Sunlite LED Edison Half Chrome Globe Light Bulb 6W, Dimmable Decorative Silver Bowl Filament, 6-Pack (80497-SU)
- SUNSHINE LIGHTING Sunlite T8/LED/4'/15W/D65K T8 LED Tube, 15W, 2200 Lum, 6500K, Type A- Plug & Play (87929-SU)
- SUNSHINE LIGHTING Sunlite LED Refrigerator Light Bulb 5-1/2W, 40K, 450 Lumens, Medium Base, Dimmable, Frosted, 6-Pack (80218-SU)
- SUNSHINE LIGHTING Sunlite A19/3W/R/LED/CD1 3W LED Bulb, Medium Base (80148-SU)
- HYGRADE Bulb, CFL, 13W, T4, 2GX7 (4-Pin) Base, Single Twin 4 Pin (S8368)
- SATCO 4-Watt G16.5 LED - Clear - Candelabra Base - 2700K - 350 Lumens - 120 Volts, 2PK (S21810)
- SIGNIFY LED, 16.9 W, T8, Medium Bi-Pin (G13) (16.9T8/MAS/48-835/MF25/P 10/1)
- Sunshine Lighting LED Light Bulbs