Shop All Fluorescent Light Bulbs
Sunshine Lighting
Sunlite PLD18/SP27K 18 Watt PLD 2-Pin Double U-Shaped Twin Tube G24D-2 Base, Warm White
Mfr # 60190-SU
Zoro # G106376068
product price: $114.99
/pk 25, $4.60/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunshine Lighting
- MFR # 60190-SU
- Zoro # G106376068
- UPC # 653703601908
- Country of Origin China
- Category Fluorescent Light Bulbs
Description
Sunlite 60190-su pld18/sp27k 18 watt pld 2-pin double u-shaped twin tube g24d-2 base, warm white sunlite compact fluorescent plug-in lamps are available in a wide range of sizes, wattages, color temperatures and pin configurations. This sunlite 18 watt compact fluorescent pld 2-pin plug-in light bulb offers a light output of 1080 lumens and a color accuracy of 80 cri . It has an average lamp life of 10,000 hours. The 2700k color temperature produces a warm white light. This lamp fits a g24d-2 socket. Make sure the base precisely matches your fixtures socket as this lamp will only work with the specific external electronic ballast it is a designed for. features: shape: pld average life hours: 10000 wattage: 9 package quantity: 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite 53bt15cl/eco replacement light bulb lamp (53BT15CL/ECO BULBRITE)
- HOLEX LED pen flashlight with batteries, Type: PEN (081461 PEN)
- GE LAMPS GE LIGHTING 300W, PAR56 Incandescent Sealed Beam Light Bulb (300PAR56/WFL-120V)
- SOLERA 20W SOLAR MOUNT LIGHT W/PIR (SL-SWL-20W-40K-BK-G2)
- SUNSHINE LIGHTING Sunlite FDL22/50K 22 Watt FDL 2-Pin Quad Tube GX32D-2 Base, Super White (05755-SU)
- SUNSHINE LIGHTING Sunlite PL9/R 9 Watt PL 2-Pin Single U-Shaped Twin Tube G23 Base, Red (60300-SU)
- SUNSHINE LIGHTING Sunlite FT24DL/841 24 Watt FT 4-Pin Twin Tube 2G11 Base, Cool White (02190-SU)
- SUNSHINE LIGHTING Sunlite FT36DL/841 36 Watt FT 4-Pin Twin Tube 2G11 Base, Cool White (02125-SU)
- SUNSHINE LIGHTING Sunlite® SLG20/G30/50K 20W Globe CFL Light Bulb, Medium Base, Super White (05358-SU)
- SUNSHINE LIGHTING Sunlite® F6T5/CW 6W Fluorescent T5 Bulb, Mini Bi-Pin, Cool White (05050-SU)
- SYLVANIA Sylvania CF13DS/835/ECO 13w W/ GX23 Base, 3500K, 2-Pin CFL Bulb (21137)
- Sunshine Lighting Fluorescent Light Bulbs