Shop All LED Light Bulbs
Sunshine Lighting
Sunlite PAR38/LED/4W/R 4W PAR38 Colored Reflector, Medium Base Bulb, Red
Mfr # 80043-SU
Zoro # G206375091
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunshine Lighting
- MFR # 80043-SU
- Zoro # G206375091
- UPC # 653703800431
- Country of Origin China
- Category LED Light Bulbs
Description
Sunlite 80043-su par38/led/4w/r 4w par38 colored reflector, medium base bulb, red sunlite led lamps are extremely energy efficient and will greatly reduce your energy costs. These lamps can last up to 30,000 hours making them virtually maintenance free. They contain no mercury elements and do not release any hazardous gasses so there no need to worry in case a bulb breaks and no need for any special recycling as with cfls. With their high efficiency, their low wattage does not mean you lose out on brightness. This 120 volts, 4 watt, par38 reflector features a medium base, produces a spectacular red light, and can fit right into your living room or into the most cutting edge, state of the art, lighting design project. whether it's a female sea turtle seeking nesting grounds or a new-born sea turtle seeking the sea for the first time, sea turtles instinctively use lighting to orient around the beach. Research has shown that low-wave and low-lumens output lighting can help reduce the confusion to the turtles. With this lamp one can help reduce risk to the sea turtle. Check your local laws regarding beach lighting. per fwc sea turtle lighting guidelines lamps must be installed in low, shielded fixtures. features: shape: par38 voltage: 120-220 package quantity: 6 average life hours: 30000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 48/49 Watts, 2 Lamps, Electronic Ballast (GE232MAXP-H-ULTRA)
- SOUTHWIRE Portable Work Light, Corded, 8000lm, LED (9270)
- ILC Replacement for Halco 70342 replacement light bulb lamp (70342 HALCO)
- MILWAUKEE TOOL M18 ROVER Flood Light (Tool Only) (2361-20)
- SUNSHINE LIGHTING Sunlite MR16/LED/5W/GU5.3/120V/30K LED MR16, 5W, 450 Lumens, GU5.3 Base Bulb, 3000K (80508-SU)
- SUNSHINE LIGHTING Sunlite T8/LED/4'/15W/D65K T8 LED Tube, 15W, 2200 Lum, 6500K, Type A- Plug & Play (87929-SU)
- SUNSHINE LIGHTING Sunlite LED Edison Half Chrome Globe Light Bulb 6W, Dimmable Decorative Silver Bowl Filament, 6-Pack (80497-SU)
- SUNSHINE LIGHTING Sunlite A19/3W/R/LED/CD1 3W LED Bulb, Medium Base (80148-SU)
- SUNSHINE LIGHTING Sunlite LED Refrigerator Light Bulb 5-1/2W, 40K, 450 Lumens, Medium Base, Dimmable, Frosted, 6-Pack (80218-SU)
- ILC Replacement For LIGHT BULB LAMP, 24XLEDR (24X-LED-R)
- FEIT ELECTRIC LED MR16GU5.3 BW 20W 3PK (BPBAB/930CA/3)
- Sunshine Lighting LED Light Bulbs