Shop All LED Light Bulbs
Sunshine Lighting
Sunlite LED Standard Light Bulb, 9W, 800 Lumens, Medium Base, Dimmable, Cool White, 6-Pack
Mfr # 80683-SU
Zoro # G908450188
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunshine Lighting
- MFR # 80683-SU
- Zoro # G908450188
- UPC # 653703806839
- Country of Origin China
- Category LED Light Bulbs
Description
Upgrade to led with these standard a19 shape household light bulbs with a medium base e26. These dimmable bulbs are an energy efficient replacement for incandescent bulbs. At 9 watts, they use 86% less energy while providing as much light as a traditional 60 watts bulb at a bright 800 lumen output. Long life led technology means up to 25,000 hours of reliable service that is flicker free and instant on at full brightness unlike compact fluorescent bulbs. They are energy star certified, and ul listed for damp location installation and contain no mercury or other harmful chemicals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Feit Electric Bpfml55/64 replacement light bulb lamp (BPFML55/64 FEIT ELECTRIC)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, B254-Punv-D (B254-PUNV-D)
- PROGRESS LIGHTING Cylinder 2-Light Wall Lantern, 17 W, Antique Bronze (P5675-20/30K)
- SYLVANIA Natural G16.5 E12 (Candelabra) LED Bulb Soft White 40 W , 2PK (40784)
- SUNSHINE LIGHTING Sunlite T8/LED/4'/15W/D65K T8 LED Tube, 15W, 2200 Lum, 6500K, Type A- Plug & Play (87929-SU)
- SUNSHINE LIGHTING Sunlite A19/3W/R/LED/CD1 3W LED Bulb, Medium Base (80148-SU)
- SUNSHINE LIGHTING Sunlite MR16/LED/5W/GU5.3/120V/30K LED MR16, 5W, 450 Lumens, GU5.3 Base Bulb, 3000K (80508-SU)
- SUNSHINE LIGHTING Sunlite LED Edison Half Chrome Globe Light Bulb 6W, Dimmable Decorative Silver Bowl Filament, 6-Pack (80497-SU)
- SUNSHINE LIGHTING Sunlite LED Refrigerator Light Bulb 5-1/2W, 40K, 450 Lumens, Medium Base, Dimmable, Frosted, 6-Pack (80218-SU)
- ILC Replacement for Satco 7t10/led/27k/s14s replacement light bulb lamp (7T10/LED/27K/S14S SATCO)
- ILC Replacement for TCP Led17br40d27k replacement light bulb lamp, 4PK (LED17BR40D27K TCP)
- Sunshine Lighting LED Light Bulbs