Shop All LED Light Bulbs
Sunshine Lighting
Sunlite LED Standard Light Bulb, 5-1/2W, 450 Lumens, Medium Base, Dimmable , Cool White, 6-Pack
Mfr # 88348-SU
Zoro # G008562958
product price: $26.89
/ea
Sold in multiples of 2 for $53.78
$53.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunshine Lighting
- MFR # 88348-SU
- Zoro # G008562958
- UPC # 653703883489
- Country of Origin China
- Category LED Light Bulbs
Description
Upgrade to led with these standard a19 shape household light bulbs with a medium base e26. These dimmable bulbs are an energy efficient replacement for incandescent bulbs. At 6 watts, they use 86% less energy while providing as much light as a traditional 40 watts bulb at a 450-lumen output. Long life led technology means up to 25,000 hours of reliable service that is flicker free and instant on at full brightness unlike compact fluorescent bulbs. They are energy star certified, and ul listed for damp location installation and contain no mercury or other harmful chemicals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Edge 12" Round LED Flush Mount - White (EGRF12LAJD1WH)
- FEIT ELECTRIC LED, 3.3 W, B10, Candelabra Screw (E12), PK6 (CTC40/927CA/FIL/6)
- ELCO LIGHTING 4 Low Voltage Remodel Housing for MR16 Bi-Pin" (EL1499RA)
- BURTON HAL Light Bulb, MR16, 2-Pin(GU5.3), PK3 (0006130PK)
- SUNSHINE LIGHTING Sunlite T8/LED/4'/15W/D65K T8 LED Tube, 15W, 2200 Lum, 6500K, Type A- Plug & Play (87929-SU)
- SUNSHINE LIGHTING Sunlite LED Edison Half Chrome Globe Light Bulb 6W, Dimmable Decorative Silver Bowl Filament, 6-Pack (80497-SU)
- SUNSHINE LIGHTING Sunlite A19/3W/R/LED/CD1 3W LED Bulb, Medium Base (80148-SU)
- SUNSHINE LIGHTING Sunlite LED Refrigerator Light Bulb 5-1/2W, 40K, 450 Lumens, Medium Base, Dimmable, Frosted, 6-Pack (80218-SU)
- FEIT ELECTRIC LED, 5.5 W, G16-1/2, Medium Screw (E26), PK2 (BPGM60W927CAFIL/2)
- BULBRITE 40W Warm Wht Lght B11 Clear Dimmable (E12) Candelabra Screw Base LED Filament Lght Bulb, 2700K, 4PK (861413)
- SATCO 4 Watt CA11 LED Lamp, Clear, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21297)
- Sunshine Lighting LED Light Bulbs