Shop All Vanity Lights
Sunshine Lighting
Sunlite LED Decorative Wall Sconce Fixture, 10W, 600 Lumen, Dimmable, Brushed Nickel, Warm White
Mfr # 82061-SU
Zoro # G908435857
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunshine Lighting
- MFR # 82061-SU
- Zoro # G908435857
- UPC # 653703820613
- Country of Origin China
- Category Vanity Lights
Description
This sunlite single light led wall sconce will add a contemporary touch to any home or business. the brushed nickel frame holds a curved opaque lens that is open to allow light to wash the wall above and below. This fixture emits a dimmable 3000k warm white light at 600 lumen. Estimated yearly energy cost of 1.2 based on 3 hours/day $0.11/kwh. Designed for indoor use and ul listed for damp location installation. With built-in leds this attractive fixture will provide up to 30,000 hours of reliable and maintenance free service. mounting hardware, screws, wire nuts and installation instructions are included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 150 Watt UFO LED High Bay - 4000K - 20850 Lumens - 120-277 Volt - Black Finish (65/783R2)
- KILLARK 30Amp 600V Encl Switch Unfused (DEDS-30)
- ENERGIZER Led Area Light/Lantern (WRESAL35)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silver, PK4 (LSG-4)
- DWELED Brink 12" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K Brushed Aluminum (WS-776)
- QUOIZEL Divine Vanity Light (PCDV8604C)
- AFX Cass Vanity LED 24W 2400Lm 120V (CSSV2404L30D1SN)
- DESIGNERS FOUNTAIN Taylor 15.13in 2-Light Chrome Industrial Indoor Vanity Light with Clear Glass Shades (69502-CH)
- VAXCEL Ritz 1L Vanity Satin Nickel (W0247)
- LALIA HOME Three Light Metal, White Glass Shade Vanity Wall Mounted Fixture, Rectangle Backplate, Antique Brass (LHV-1006-AB)
- PROMINENCE HOME Fairendale, Four Light Brushed Nickel Bathroom Vanity Light with Clear Glass (51528-40)
- Sunshine Lighting Vanity Lights