Shop All LED Troffers
Sunshine Lighting
Sunlite LED Bulkhead Outdoor Decorative Downlight Fixture, 12W, 120 Volts, Dimmable, 600 Lumens
Mfr # 81309-SU
Zoro # G408641925
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunshine Lighting
- MFR # 81309-SU
- Zoro # G408641925
- UPC # 653703813097
- Country of Origin China
- Category LED Troffers
Description
Sunlite led round decorative downlight fixtures are designed to provide outdoor illumination for decks, pathways, and more. These dimmable fixtures provide a bright 600 lumen output at a 3000k warm white color temperature. Built-in leds make them an energy efficient and maintenance-free lighting solution with a long life span of up to 50,000 hours. Each fixture uses only 12 watts of electricity and has an estimated yearly energy cost of $1.45. based on 3 hours/day use at $0.11/kwh the weather-resistant aluminum body has a textured black finish. This outdoor fixture is ideal for anywhere extra lighting is needed. Etl listed for wet location installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO LED19WA21OMN830G8 (LED19WA21/OMN/830-G8)
- LUMAPRO LUMAPRO Fluorescent Yellow Hand Lamp (4XP68)
- LUMAPRO Headlamp, Industrial, LED, 120lm (49XX77)
- LUXRITE T6/T6.5 LED Bulbs 5W (60W Equivalent) 500LM 2700K Warm White Dimmable E12 Candelabra Base 6-Pack (LR21622-6PK)
- COLUMBIA LIGHTING LED Recessed Troffer, 3500K, 52W, 120-277V (LJT24-35MLG-FSA12-EDU)
- WESTGATE T5-22IN-9W-50KLED T5 RETROFIT LAMPS WITH INTERNAL DRIVER, PK 25 (T5-22IN-9W-50K)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 40W, 120-277V (2GTL2 LP840)
- LIVEX LIGHTING Oxford 1 Light Imperial Bronze Outdoor Wall Lantern (7653-58)
- LIVEX LIGHTING Stockholm 1 Light Brushed Nickel Mini Pe (40687-91)
- LIVEX LIGHTING Williamsburgh 2 Light Polished Brass Wall Sconce (5002-02)
- LIVEX LIGHTING Monterey 3 Light Antique Brass Outdoor Post Top Lantern (2354-01)
- Sunshine Lighting LED Troffers