Shop All Recessed Lighting Kits
Sunshine Lighting
Sunlite LED 8 in Power Tunable Recessed Light Fixture, Dimmable, Multi Volt 30K/35K/40K
Mfr # 87733-SU
Zoro # G208664360
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunshine Lighting
- MFR # 87733-SU
- Zoro # G208664360
- UPC # 653703877334
- Country of Origin China
- Category Recessed Lighting Kits
Description
Sunlite led 8-inch round recessed lighting fixtures are an energy efficient solution to your lighting needs. This color and power tunable fixture features innovative technology that allows you to choose the color temperature and light output at the time of installation. Select 3000k warm white, 3500k neutral white, or 4000k cool white depending on your preference using a switch located on the back. A second switch allows you to select between wattage for different lumen outputs. choose 16.5 watts for 1500 lumen, 23 watts for 2000 lumen, or 29 watts for 2500 lumen. white finish and opaque diffuser for even light distribution. These fixtures can be dimmed when attached to a low voltage 0-10v dimming control. No maintenance, long-life led technology means you won't need to climb ladders to replace difficult to reach bulbs. Energy star compliant. Etl listed for wet location installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE CA11 LED Bulbs 5W (60W Equivalent) 550LM 5000K Bright White Dimmable E12 Candelabra Base 24-Pack (LR21599-24PK)
- ILC Replacement for Viqua Qs-001 Quartz Sleeve replacement light bulb lamp (QS-001 QUARTZ SLEEVE VIQUA)
- SHAT-R-SHIELD Fluorescent, 4', 32W, T8, 3500K, Bi Pin, PK30 (46538)
- COMPONENT HARDWARE Mt 30W Warm White Strip LED Hood Light w (LED-L87-1004-30W)
- AMERICAN LIGHTING 3" 11W Recessed Downlight, A3-5CCT-WH (A3-5CCT-WH)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- LUXRITE 3 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 6W 400LM Dimmable 4-Pack (LR23730-4PK)
- DALS LIGHTING Revolve 6-Inch Regressed Gimbal Downlight (GBR06-CC-WH)
- BULBRITE 6" Canless 2700K, 75w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861669)
- JESCO LIGHTING GROUP 1-Light Linear Metal Halide 120V Electronic Ballast, White (MMGMH1639-1EAW)
- LIGHTOLIER Round Downlight, 4000K, Wht, 0-10V, Dim, 7" (S7R840K10WZ10U)
- Sunshine Lighting Recessed Lighting Kits