Shop All LED Light Bulbs
Sunshine Lighting
Sunlite JDR/LED/2.8W/R 2.8W MR16 Colored Mini Reflector, Medium Base, Red
Mfr # 80197-SU
Zoro # G906374790
product price: $184.99
/pk 12, $15.42/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunshine Lighting
- MFR # 80197-SU
- Zoro # G906374790
- UPC # 653703801971
- Country of Origin China
- Category LED Light Bulbs
Description
Sunlite 80197-su jdr/led/2.8w/r 2.8w mr16 colored mini reflector, medium base, red sunlite led lamps are extremely energy efficient and will greatly reduce your energy costs. These lamps can last up to 30,000 hours making them virtually maintenance free. They contain no mercury elements and do not release any hazardous gasses so there no need to worry in case a bulb breaks and no need for any special recycling as with cfls. With their high efficiency, their low wattage does not mean you lose out on brightness. This 120 volts, 2.8 watt, mr16 colored mini reflector features a medium base, produces a spectacular red light, and can fit right into your living room or into the most cutting edge, state of the art, lighting design project. features: shape: jdr voltage: 120 package quantity: 12 average life hours: 30000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 3 Watt B11 LED Lamp, Frost, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21263)
- GE LAMPS LED Lamp, R20, 7.0W, 2700K, E26 (LED5DR20/927)
- DABMAR LIGHTING Dabmar Lighting DSL1000-BZ Recessed Louvered Brick; Step & Wall Light; Bronze - 5 x 8.80 x 3.10 in. (DSL1000-BZ)
- LEVITON Keyless Candelabra Base Black Lamp Socket (041-10025)
- SUNSHINE LIGHTING Sunlite A19/3W/R/LED/CD1 3W LED Bulb, Medium Base (80148-SU)
- SUNSHINE LIGHTING Sunlite T8/LED/4'/15W/D65K T8 LED Tube, 15W, 2200 Lum, 6500K, Type A- Plug & Play (87929-SU)
- SUNSHINE LIGHTING Sunlite LED Refrigerator Light Bulb 5-1/2W, 40K, 450 Lumens, Medium Base, Dimmable, Frosted, 6-Pack (80218-SU)
- SUNSHINE LIGHTING Sunlite LED Edison Half Chrome Globe Light Bulb 6W, Dimmable Decorative Silver Bowl Filament, 6-Pack (80497-SU)
- KEYSTONE MEATS PowerZone Security Flood Light, 110/240 V, 15 W, 1-Lamp, LED Lamp, Daylight Light, 1200 Lumens (O-G1200M-PB)
- LUXRITE A15 LED Edison Light Bulbs 4W (40W Equivalent) 400LM 2700K Warm White Dimmable E26 Base 4-Pack (LR21623-4PK)
- FEIT ELECTRIC LED DM B10E12 SW 60W 6PK (CTC60/927CAFIL6)
- Sunshine Lighting LED Light Bulbs