Shop All LED Light Bulbs
Sunshine Lighting
Sunlite JDR/60LED/2.8W/MED/120V/W 2.8W MR16 Mini Reflector, Medium Base Bulb, White
Mfr # 80194-SU
Zoro # G606375011
product price: $165.99
/pk 12, $13.83/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunshine Lighting
- MFR # 80194-SU
- Zoro # G606375011
- UPC # 653703801940
- Country of Origin China
- Category LED Light Bulbs
Description
Sunlite 80194-su jdr/60led/2.8w/med/120v/w 2.8w mr16 mini reflector, medium base bulb, white sunlite led lamps are extremely energy efficient and will greatly reduce your energy costs. These lamps can last up to 30,000 hours making them virtually maintenance free. They contain no mercury elements and do not release any hazardous gasses so there no need to worry in case a bulb breaks and no need for any special recycling as with cfls. With their high efficiency, their low wattage does not mean you lose out on brightness. This 120 volts, 2.8 watt, mr16 mini reflector features a medium base, produces a stunning white light at 240 lumens, and can fit right into your living room or into the most cutting edge, state of the art, lighting design project. features: shape: jdr voltage: 120 package quantity: 12 average life hours: 30000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 15 W, A19, Medium Screw (E26), PK4 (LED15DA19/850-4PK)
- NITECORE P23i 3000 Lumen Rechargeable Flashlight (6952506407538)
- ILC Replacement for Siemens Mobilett Plus HP replacement light bulb lamp (MOBILETT PLUS HP SIEMENS)
- PROGRESS LIGHTING Inspire LED Collection 13" LED Semi-Flush (P350134-143-30)
- SUNSHINE LIGHTING Sunlite T8/LED/4'/15W/D65K T8 LED Tube, 15W, 2200 Lum, 6500K, Type A- Plug & Play (87929-SU)
- SUNSHINE LIGHTING Sunlite LED Refrigerator Light Bulb 5-1/2W, 40K, 450 Lumens, Medium Base, Dimmable, Frosted, 6-Pack (80218-SU)
- SUNSHINE LIGHTING Sunlite LED Edison Half Chrome Globe Light Bulb 6W, Dimmable Decorative Silver Bowl Filament, 6-Pack (80497-SU)
- SUNSHINE LIGHTING Sunlite A19/3W/R/LED/CD1 3W LED Bulb, Medium Base (80148-SU)
- ILC Replacement for Damar Leds14tww/dim .55w-1.5w replacement light bulb lamp (LEDS14TWW/DIM .55W-1.5W DAMAR)
- PURE GARDEN LED Solar Rock Lights, Black, 4PK (50-21)
- ILC Replacement for Bulbrite 771171 replacement light bulb lamp (771171 BULBRITE)
- Sunshine Lighting LED Light Bulbs