Shop All Fluorescent Linear Lamps
Sunshine Lighting
Sunlite® F39T5/841/HO 39W Fluorescent T5 Mini Bi-Pin Bulb, Cool White
Mfr # 30425-SU
Zoro # G906376206
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunshine Lighting
- MFR # 30425-SU
- Zoro # G906376206
- UPC # 653703304250
- Country of Origin China
- Category Fluorescent Linear Lamps
Description
Sunlite 30425-su f39t5/841/ho 39w fluorescent t5 mini bi-pin bulb, cool white the fluorescent 39 watt 4,100k cool white t5 high output high performance straight tube features a mini bi-pin base, provides a light output of 3,100 lumens at a color rendering index (cri) of 82 and can last an average of 20,000 hours. These lamp utilize a single and double coat phosphor system. Series lamps have an increased cri due to the use of tri-phosphors (rare earth phosphors). Tri-phosphors also increase the lumens/watt output of the lamp. These series lamps offer superior quality of lighting, increased energy efficiencies, and extend life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Robertson Sp68p/a (SP68P/A ROBERTSON)
- ILC Replacement For GE GENERAL ELECTRIC GE H39KC175DX (H39KC-175/DX)
- RECYCLEPAK Veolia Ballast Recycling Kit, 14x10x11-1/2In (SUPPLY-040)
- EATON LIGHTING Fixture Lt Eyeball Mtl Wht 6In (RE-6130WH)
- SUNSHINE LIGHTING Sunlite® F21T5/830 21W Fluorescent T5 Bulb, Mini Bi-Pin, Warm White (30315-SU)
- SUNSHINE LIGHTING Sunlite® F39T5/835/HO 39W Fluorescent T5 Mini Bi-Pin Bulb, Neutral White (30420-SU)
- SUNSHINE LIGHTING Sunlite® F14T5/841 14W Fluorescent T5 Bulb, Mini Bi-Pin, Cool White (30310-SU)
- SUNSHINE LIGHTING Sunlite® F4T5/CW 4W Fluorescent T5 Bulb, Mini Bi-Pin, Cool White (05040-SU)
- SUNSHINE LIGHTING Sunlite F24T5/850/HO 24W Fluorescent T5 Mini Bi-Pin Bulb, Super White (30412-SU)
- SUNSHINE LIGHTING Sunlite® F32T8/SP841 32W Fluorescent T8 Bulb, Medium Bi-Pin, Cool White (30195-SU)
- ILC Replacement for Honeywell Uv100e1043 (lamp Only NO Handle) replacement light bulb lamp (UV100E1043 (LAMP ONLY NO HANDLE) HONEYWELL)
- Sunshine Lighting Fluorescent Linear Lamps