Shop All LED Light Bulbs
Sunshine Lighting
Sunlite EFF/LED/4.5W/E26/FR/DIM/30K/CD1 4.5W Flame Tip, Medium Base Bulb, Warm White
Mfr # 80379-SU
Zoro # G006374799
product price: $125.99
/pk 12, $10.50/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunshine Lighting
- MFR # 80379-SU
- Zoro # G006374799
- UPC # 653703803791
- Country of Origin China
- Category LED Light Bulbs
Description
Sunlite 80379-su eff/led/4.5w/e26/fr/dim/30k/cd1 4.5w flame tip, medium base bulb, warm white sunlite led lamps are extremely energy efficient and will greatly reduce your energy costs. These lamps can last up to 20,000 hours making them virtually maintenance free. They contain no mercury elements and do not release any hazardous gasses so there no need to worry in case a bulb breaks and no need for any special recycling as with cfls. With their high efficiency, their low wattage does not mean you lose out on brightness. This 120 volts, 4.5 watt, flame tip chandelier features a medium base, produces a spectacular warm white light at 320 lumens, and can fit right into your living room or into the most cutting edge, state of the art, lighting design project. features: shape: chandelier voltage: 120 package quantity: 12 average life hours: 20000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROMI DESIGN Lynch 15.75 in. 3-Light Sand & Tan Flushmount Ceiling Light (B4106ST)
- DALS 6 Inch Round LED Recessed Panel Light with Multi Trim (SPN6-CC-3T)
- ILC Replacement for Satco S3725 replacement light bulb lamp, 10PK (S3725 SATCO)
- ILC Replacement For SATCO S29549 (S29549)
- SUNSHINE LIGHTING Sunlite T8/LED/4'/15W/D65K T8 LED Tube, 15W, 2200 Lum, 6500K, Type A- Plug & Play (87929-SU)
- SUNSHINE LIGHTING Sunlite LED Edison Half Chrome Globe Light Bulb 6W, Dimmable Decorative Silver Bowl Filament, 6-Pack (80497-SU)
- SUNSHINE LIGHTING Sunlite LED Refrigerator Light Bulb 5-1/2W, 40K, 450 Lumens, Medium Base, Dimmable, Frosted, 6-Pack (80218-SU)
- SUNSHINE LIGHTING Sunlite A19/3W/R/LED/CD1 3W LED Bulb, Medium Base (80148-SU)
- MIRACLE LED Adjustable Clamp Lamp Grow Light Socket Fixture (602222)
- ILC Replacement For EIKO, LED18WT8F48850G7D (LED18WT8F/48/850-G7D)
- ILC Replacement for Eiko Led-24-ba9s-r replacement light bulb lamp (LED-24-BA9S-R EIKO)
- Sunshine Lighting LED Light Bulbs