Shop All LED Light Bulbs
Sunshine Lighting
Sunlite A19/3W/P/LED/CD1 3W LED Bulb, Medium Base
Mfr # 80168-SU
Zoro # G706374877
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunshine Lighting
- MFR # 80168-SU
- Zoro # G706374877
- UPC # 653703801681
- Country of Origin China
- Category LED Light Bulbs
Description
Sunlite 80168-su a19/3w/p/led/cd1 3w led bulb, medium base the sunlite led colored a19 lamps deliver a beautiful vivid color. Consuming only 3 watts of energy, they offer significant energy savings. Ideal for parties and events. Featuring a medium base, they are designed to fit in a variety of applications. With a lamp life of 25,000 hours, they can replace up to 20 colored incandescent bulbs. features: shape: a19 voltage: 120 package quantity: 12 average life hours: 25000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 23860 replacement light bulb lamp (23860 GE GENERAL ELECTRIC G.E)
- ILB GOLD Hid Sodium Ballast, Replacement For Philips, 71A8453-001D (71A8453-001D)
- SIGNIFY 75 W T12 1.5 in. D X 96 in. L Fluorescent Bulb Daylight Linear 6500 K , 2PK (376632)
- WESTGATE STL2-30W-50KLED STREET/ROADWAY LIGHTS w/NEMA TWIST-LOCK PHOTOCELL SOCKET, (SHORTING CAP INCL.) (STL2-30W-50K)
- SUNSHINE LIGHTING Sunlite LED Refrigerator Light Bulb 5-1/2W, 40K, 450 Lumens, Medium Base, Dimmable, Frosted, 6-Pack (80218-SU)
- SUNSHINE LIGHTING Sunlite LED Edison Half Chrome Globe Light Bulb 6W, Dimmable Decorative Silver Bowl Filament, 6-Pack (80497-SU)
- SUNSHINE LIGHTING Sunlite A19/3W/R/LED/CD1 3W LED Bulb, Medium Base (80148-SU)
- SUNSHINE LIGHTING Sunlite MR16/LED/5W/GU5.3/120V/30K LED MR16, 5W, 450 Lumens, GU5.3 Base Bulb, 3000K (80508-SU)
- SUNSHINE LIGHTING Sunlite T8/LED/4'/15W/D65K T8 LED Tube, 15W, 2200 Lum, 6500K, Type A- Plug & Play (87929-SU)
- FEIT ELECTRIC A19 E26 Medium LED Light Bulb Color Changing 60 Watt Equivalence (OM60DM/6WYCA/2)
- FEIT ELECTRIC LED R7S R7 WW 40W (BPJ78/LED)
- Sunshine Lighting LED Light Bulbs