Shop All Chips, Pretzels and Popcorn
Sunshine
Cheez-it Crackers, 1.5 oz Bag, White Cheddar, PK45
Mfr # 2410010892
Zoro # G4067349
$33.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flavor White Cheddar
- Size 1.5 oz
- Snack Food Type Crackers
- Standards Kosher Certified
- Capacity 1.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunshine
- MFR # 2410010892
- Zoro # G4067349
- UPC # 10024100108937
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 1.5 oz |
Details
Flavor | White Cheddar |
Snack Food Type | Crackers |
Standards | Kosher Certified |
Capacity | 1.5 oz |
Weight | 5.05 lbs |
Packing Type | Bag |
Description
Sunshine® Cheez-it Crackers, 1.5 oz Bag, White Cheddar, 45/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Dough Hook - 60 Qt. Spiral (00-121071)
- ALLPOINTS Inside Release (281095)
- HOBART Plunger Assembly (00-874753)
- RSVP INTERNATIONAL Garlic Cube (G-CUBE)
- DOTS PRETZELS Dot's Homestyle Original Pretzels 16 oz Bagged (0002 -DP)
- GOLD MEDAL 314LB PNK FlosSugar (3202)
- DILLMAN FARMS Dillman Farm All Natural Fig Raspberry Orange Ginger Preserves 16 oz Jar (22161)
- SNYDERS OF HANOVER Snyder's Of Hanover Mini Pretzels 3.5 oz., PK8 (111816)
- SNYDERS OF HANOVER Snyder's Of Hanover Hot Buffalo Wing Pretzel Pieces 8 oz. Bag, PK6 (87660)
- KEEBLER Kellogg's Mini Rice Krispies Treats, 50 PK (12346)
- BUSHS BEST Bush's Best Great Northern Beans #10 Can, PK6 (01788)
- Sunshine Snacks & Sweets