Shop All Landscape Fabric & Fertilizers
Sunshine
Blue Jean Pegs, PK25
Mfr # FEAYBP501J25P
Zoro # G4321049
product price: $12.69
/pk 25, $0.51/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size .75 x 4.5 in
- Material Cotton Cellulose
- Color Denim Blue
- For Use With All home Gardens and Vegetable Production Farms
- Thickness 0.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunshine
- MFR # FEAYBP501J25P
- Zoro # G4321049
- Country of Origin Unknown
- Category Landscape Fabric & Fertilizers
Dimensions
Size | .75 x 4.5 in |
Details
Item | Blue Jean Pegs, Biodegradable |
Material | Cotton Cellulose |
Color | Denim Blue |
For Use With | All home Gardens and Vegetable Production Farms |
Thickness | 0.09 in |
Description
Blue Jean Pegs, Biodegradable, Material Cotton Cellulose, Color Denim Blue, Thickness 0.09 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON FILTER-AIR CLEANER CA (590601)
- OREGON Fuel Line Shut Off (07-400)
- FERTI-LOME ROSE FOOD 14-12-11 (10830)
- SPORT SUPPLY GROUP Fitness Medicine Balls - Single Medicine Ball Rack (1033267)
- JOBES Fertilizer Spike Tree 9 Pack (01310)
- PROVEN WINNERS Soil Potting Pw All Purp 1.5Cf (3101013.CFL1.5P)
- COAST OF MAINE 1cf Castine Soil (CA1000)
- SAFER GRO Safer Gro 4238Q Pest Out All Natural Pesticide; 1 Quart (4238Q)
- JOBES Fert Spike Tree 15Pk (01610)
- DALEN PRODUCTS INCORPORATED Dalen Products Incorporated DALE316B Dalen Gardeneer Hammer Edge Bundles 18 in. Black (DALE316B)
- DRAMM Drammatic 5N Organic Fish & Kelp Fertilizer (5-4-2), 5 gal. (1024253)
- Sunshine Landscape Fabric & Fertilizers