Shop All Fountains, Garden Statues & Sculptures
Sunset Vista Designs
Sunset Vista Designs SV80313 36 in. Catch of the Day Fish Chime
Mfr # SV80313
Zoro # G403767194
product price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunset Vista Designs
- MFR # SV80313
- Zoro # G403767194
- UPC # 879510002275
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Description
Catch of the Day 36" Fish Chime
Features- 36 in. Catch of the Day Fish Chime
- Country of Origin: China
- Dimensions: 36" D x 9" W x 9" L
- Weight (lbs) : 1.6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Professional Chain Saw, Automatic, 4.1 hp (550XP II)
- DB ELECTRICAL Tie Rod For Kubota L2800F L3200F L3301F L3400F L3800F L3901F TC220-12500 (1904-0102)
- GALLAGHER Econmy Fenc Wire De-Reel (G61600)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Pacific Blue (194061021408)
- SUNSET VISTA DESIGNS 11 in. Beehive Spinner (SV93301)
- DESIGN TOSCANO Simone, the Squirrel Hanging Sculpture (NG34034)
- EZ VANE EZ Vane EZ1802-DK Flag Weathervane with Deck Mount (EZ1802-DK)
- IN THE BREEZE Assorted Nylon 12 in. H Sunflower Garden Stake Spinner (2751)
- DESIGN TOSCANO Mansfield Manor Lion Sentinel Statue: Looking Right (SH43)
- ESSCHERT DESIGN Metal Blue Jay Rocker Stake (ZYCT819)
- DESIGN TOSCANO Garden Tea Party Cascading Metal Sculptural Fountain (FU76167)
- Sunset Vista Designs Fountains, Garden Statues & Sculptures