Shop All Buffets & Sideboards
Sunset Trading
Sunset Trading Treasure Buffet in Nutmeg Light Oak Finish
Mfr # DLU-22-BUF-NLO
Zoro # G403997966
product price: $1,797.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,797.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunset Trading
- MFR # DLU-22-BUF-NLO
- Zoro # G403997966
- UPC # 747925420222
- Country of Origin United States
- Category Buffets & Sideboards
Description
This beautifully designed furniture supplied by Sunset Trading will assure you many years of use and enjoyment. Invite a touch of country warmth and beauty into your home with this traditional American classic piece from the Sunset Trading - Sunset Selections Collection. Versatile enough to complement your dining area, den or office, this impressive piece offers abundant storage while providing distinct character to your home. Prominently display your china, books or family collectibles bringing warmth and classic beauty to your home. A timeless piece for generations to come!
Large hand crafted solid wood and wood veneer buffet and lighted hutch.
Raised Panel doors with adjustable shelf.
Three raised panel doors with adjustable shelf.
Scalloped apron trim at bottom of base.
Two large drawers with round knob handles for easy sliding.
Solid wood drawer pulls.
Side mounted metal drawer glides.
No assembly required.
1 Year warranty against manufacturer defects.
Sturdy quality craftsmanship.
Material: Eco-Friendly Malaysian Oak.
Color: Nutmeg finish base cabinet with a Light Oak finish top.
Drawer Buffet Dimentions: 31"H x 53"W x 18"D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXT INNOVATIONS Small Pine Tree Metal Wall Art (101410041-PINETREES)
- LIPPERT KIT - THIN SHADE (786037)
- LUXOR 27" LP TABLE (LP27-B)
- FLEMING SUPPLY Seat Cushion, 3" Memory Foam and Gel Layers, Removable Cover and Waterproof Lining-Support in Desk (396635KJO)
- ALERA Credenza, 60" W, Steel (ALESD6024BM)
- BAXTON STUDIO Connell Industrial Two-Tone Natural Brown and Black Finished Wood and Black Metal Sideboard Buffet (196-12068-ZORO)
- BAXTON STUDIO Ranger Mid-Century Modern Rustic Brown Finished Wood and Grey Metal 2-Door Sideboard Buffet (189-11748-ZORO)
- HON Credenza, 60" X (H38852.C.L)
- BAXTON STUDIO Reid Oak Finished Wood and Black Metal 3-Drawer Sideboard Buffet (162-10295)
- REGENCY Regency Legacy 71 in. Credenza Shell- Ash Grey (LDS7124AG)
- HON Right Pedestal Credenza, 72w x 24d x 29-1/2h, Harvest/Putty (H38856R.C.L)
- Sunset Trading Buffets & Sideboards