Sunset Trading SU-1458SC-94-2C Cloud Puff Modular Large Loveseat Slipcover Configurable Sofa Furniture Cover & Performance Fabric - Grey 2 Piece
Mfr # SU-1458SC-94-2C
Zoro # G703781227
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunset Trading
- MFR # SU-1458SC-94-2C
- Zoro # G703781227
- UPC # 97652262207
- Country of Origin Unknown
- Category Furniture Covers
Description
It has never been easier to personalize and revive your contemporary modular furniture or deep seating small sofa, creating a haven of comfort and style your family and friends will be sure to enjoy. Designer - quality performance fabric slip covers make cleaning a breeze, keeping your home kid and pet-friendly and you at ease. Thinking about replacing or fixing your furniture rip or tear, why bother, cover with these super comfortable slip covers for an updated atmosphere and money to spare be confident with your investment, knowing we are a solid company, located in the northeast united states for over 25 years.
Features- Cloud Puff Modular Loveseat Slipcover
- 2 Piece
- Color: Grey
- Material: Fabric
- Size: Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAMIK Bar Rat And Mouse Poison 64 per Pail (116332)
- TARPS NOW 8 ft x 12 ft 16 Mil Tarp, Olive Drab, Cotton Canvas (CS-CFD10-0812)
- BONIDE PRODUCTS Bonide BND150 Bonide Qt Infuse Lawn and Landscape Rts (BND150)
- GLOBAL INDUSTRIAL Replacement Hardware for Tan Plastic Picnic Table Top (RP3008)
- SUNSET TRADING Horizon Sofa Slipcover Only Tan - 36 x 85 x 39 in. (SU-117600SC-391084)
- SUNSET TRADING Horizon Loveseat Slipcover Only Tan - 36 x 60 x 38 in. (SU-117610SC-391084)
- SUNSET TRADING Sunset Trading SU-1458SC-94-2C-1A Cloud Puff Modular Sofa High Performance Slipcover Fabric - Grey 3 Piece - Slipcover Only (SU-1458SC-94-2C-1A)
- SUNSET TRADING Sunset Trading SU-117678SC-391081 Horizon Slipcover for Sleeper Sofa & Chaise Peyton Pearl (SU-117678SC-391081)
- SUNSET TRADING Horizon T-Cushion Chair Slipcover Only Tan - 34 x 38 x 38 in. (SU-117620SC-391084)
- DUCK COVERS Elegant Swiss Coffee Patio Sofa/Loveseat Cover, 104"x40"x35" (LSO1044035)
- MODERN LEISURE Black Diamond Patio Loveseat Cover, Waterproof, 66 in. L x 4 in. W x 39 in. H, Black (3084)
- Sunset Trading Furniture Covers