Sunset Trading SU-1458SC-94-2C-1A Cloud Puff Modular Sofa High Performance Slipcover Fabric - Grey 3 Piece - Slipcover Only
Mfr # SU-1458SC-94-2C-1A
Zoro # G503781083
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunset Trading
- MFR # SU-1458SC-94-2C-1A
- Zoro # G503781083
- UPC # 97652262214
- Country of Origin Unknown
- Category Furniture Covers
Description
It has never been easier to personalize and revive your contemporary modular furniture or deep seating sofa creating a haven of comfort and style your family and friends will be sure to enjoy. Designer-quality performance fabric slip covers make cleaning a breeze keeping your home kid and pet-friendly and you at ease. Thinking about replacing or fixing your furniture rip or tear why bother cover with these super comfortable slip covers for an updated atmosphere and money to spare be confident with your investment knowing we are a solid company located in the northeast united states for over 25 years. This is a slipcover only does not include the actual couce.
Features- Cloud Puff Modular Sofa Slipcover
- 3 Piece
- Color: Grey
- Material: Fabric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMSCO GROUP ESP Super Value Saucer Polyethylene Disc 26 in. (1155TD)
- CHAPIN Premium Steel Wand H&G (6-8133)
- OREGON Standard Bar, 3/8"Ptch Lo-Pro, .043"Gauge, A318 Bar Mnt, 10" (104MLEA318)
- CONTINENTAL Garden Hose, 5/8" ID x 75 ft., Black (CWH058-75MF-G)
- SUNSET TRADING Horizon T-Cushion Chair Slipcover Only Tan - 34 x 38 x 38 in. (SU-117620SC-391084)
- SUNSET TRADING Horizon Sofa Slipcover Only Tan - 36 x 85 x 39 in. (SU-117600SC-391084)
- SUNSET TRADING Sunset Trading SU-117678SC-391081 Horizon Slipcover for Sleeper Sofa & Chaise Peyton Pearl (SU-117678SC-391081)
- SUNSET TRADING Horizon Loveseat Slipcover Only Tan - 36 x 60 x 38 in. (SU-117610SC-391084)
- MODERN LEISURE Renaissance Patio Chaise Lounge Cover, 65 in. L x 28 in. W x 29 in. H, Gray (3018)
- SIMPLYSHADE SimplyShade 104 in. Cantilever Umbrella Cover Grey (SSCPL920)
- CLASSIC ACCESSORIES Cover, Qt. Rolling Deck Cooler, 80 (55-871-041501-00)
- Sunset Trading Furniture Covers