Sunset Trading SU-145837-391094 Cloud Puff Slipcovered Armless Sofa Sectional Modular Chair - Performance Gray
Mfr # SU-145837-391094
Zoro # G503780949
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunset Trading
- MFR # SU-145837-391094
- Zoro # G503780949
- UPC # 609385517037
- Country of Origin Unknown
- Category Sectionals
Description
Sunset trading cloud puff collection is truly as comfortable as it looks. Close your eyes, imagine you are floating on a cloud, enjoy this feeling of total relaxation in your home, loft or apartment with this cool sectional collection. The contemporary low frame makes this sleek sectional sofa ideal to bring your open living spaces together. So versatile, instead of a futon in your dorm, spare bedroom or home office, feather pillow top seating supported by inner springs make this as cozy as a bed. Build your own, modular left or right facing corner, armless and ottoman allow you to create the ultimate laidback lounge that conforms to your room. Perfect for kids, pets and parties, unexpected spills will roll off the washable soft fabric slipcovers. This collection is simply the best family room furniture ever.
Features- Comfortable, easy to clean slipcovers that will continue to look as good as the day you bought it
- Heavy duty, yet soft to the touch, our moisture repellant 98 percent polyester/2 percent nylon fabric is "breathable adding an extra degree of comfort
- State of the art technology prevents moisture penetration from reaching the back of the fabric as well as the cushions
- Ideal for deep seating sofa sectional or end of chaise foot rest
- Features plush cushion and state of the art stain resistant fabric
- Slate gray color adds a modern edge and contemporary flair
- Foam encased frame with muslin cover
- Frame constructed from select hardwood and furniture-grade plywood with strong corner blocked joinery
- All wood is kiln-dried to remove moisture and prevent cracks or warps
- Pocket spring construction: sixty steel bands with nylon webbing encased in varying compression 1.8 Density foam make the foundation as comfortable as a bed
- Double-stitched one-piece slipcover for extra durability
- Resilient 50/50 feather fiber blend cushion is channel-sewn into several compartments to assure even seat support
- Double layered feather proof lining
- Finished upholstery on all sides, allowing for use as standalone or end piece
- Solid neutral finish 1.5 Wood feet with plastic floor protectors
- Machine washable, toss dry on low heat to remove wrinkles. Spot clean with mild soap and water. To prevent overal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Harput HAP-1016 Machine Crafted Area Rug (HAP1016-23)
- GROEN Gauge Glass, 5/8" O.D. x 6-3/4" L (Z002987)
- RICARDO Ricardo Glasgow Grommet Curtain Panel (03800-79-084-57)
- GRAND PATRICIAN Ecru Bath Towel, 30x56", PK12 (7133554)
- FLASH FURNITURE 13 pcs. Living Room Set, 141" x 27-1/4", Upholstery Color: Black (ZB-IMAG-U-SECT-SET2-GG)
- DUOBED Storage Sectional, Grey Performance Fabric (IMFSEC30-AQ)
- BAXTON STUDIO Nevin Light Grey Upholstered Sectional Sofa with Left Facing Chaise (158-9745)
- ALERA Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black, Frame Material: Steel (QB8016)
- FLASH FURNITURE 7 pcs. Living Room Set, 28-3/4", 113" x 27-1/2", Upholstery Color: Black (ZB-IMAG-SECT-SET1-GG)
- BAXTON STUDIO Nevin Dark Grey Upholstered Sectional Sofa with Left Facing Chaise (158-9744)
- FINE-LINE Horizon Sleeper Sofa and Chaise - Slip Cover Set Only - Light Gray (FI1153001)
- Sunset Trading Sectionals