Sunset Trading SU-145837-391049 36 x 44 x 44 in. Cloud Puff Slipcovered Armless Chair for Sofa Sectional Modular with Performance Fabric - Navy Blue
Mfr # SU-145837-391049
Zoro # G703780893
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunset Trading
- MFR # SU-145837-391049
- Zoro # G703780893
- UPC # 787907792732
- Country of Origin United States
- Category Sectionals
Description
Sunset Trading Cloud Puff Collection is truly as comfortable as it looks. Close your eyes, imagine you are floating on a cloud, enjoy this feeling of total relaxation in your home, loft or apartment with this cool sectional collection. Contemporary low frame makes the sleek configurable sofa, loveSeat and ottoman ideal to bring your open living spaces together. So versatile, instead of a futon in your dorm, spare bedroom or home office, feather pillow top Seating supported by inner springs make this as cozy as a bed. Build your own, modular left or right facing sofa, corner, armless and ottoman allow you to create the ultimate laidback lounge that conforms to your room. Perfect for kids, pets and parties, unexpected spills will roll off the washable soft fabric slipcovers. This collection is simply the best family room furniture ever.
Features- Removable washable slipcover makes this oversized armless chair family and pet friendly
- Dual performance fabric combines fibers and polyester yarns which are then encapsulated in a stain and water-resistant finish so it will not need spray guard treatments or expensive upholstery cleaning
- Safe for your family, using the same technology as water repellant clothing, if it’s safe to wear, it’s safe to sit on
- Spills bead up on the surface of the fabric instead of penetrating into the cushion
- Easy clean up, swipe spills with a paper towel or soap and water for more solid spills
- Comfy heavy-duty fabric is soft and pleasing to the touch
- Even though liquid does not penetrate the surface, the fabric is breathable, allowing air to pass through, adding an extra degree of comfort
- Deep Seating sofa sectional armless chair with plush cushions and state of the art stain resistant fabric
- Navy blue color adds a nautical vibe with royal contemporary flair
- Foam encased frame with muslin cover
- Frame constructed from select hardwood and furniture-grade plywood with strong corner blocked joinery
- All wood is kiln-dried to remove moisture and prevent cracks or warps
- For maximum comfort, top 8 inches of back is firmly formed with sturdy 1.8 density foam
- Pocket spring construction
- Back and Seat cushion covers have same fabric on both sides and can be flipped to minimize wear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Charcoal - 18" x 60", 18" W, 60" L, 29" H (65357)
- HOLLAND BAR STOOL CO 36" 211 Black Table, 30" dia. Top (211-2236BW30R)
- FLASH FURNITURE Recliner, 31" to 64" x 26" to 36", Upholstery Color: Black (BT-70597-1-GG)
- FLASH FURNITURE Square Folding Table, 60" W, 60" L, 30.125" H, Wood Top, Wood Grain (YT-WFFT60-SQ-GG)
- FLASH FURNITURE 7 pcs. Living Room Set, 28-3/4", 113" x 27-1/2", Upholstery Color: Black (ZB-IMAG-SECT-SET1-GG)
- DUOBED Storage Sectional, Grey Performance Fabric (IMFSEC30-AQ)
- ALERA Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black, Frame Material: Steel (QB8016)
- J&M FURNITURE J&M Furniture 18235-RHFC Viola Premium Leather Sectional in Right Hand Facing Chaise; Light Grey (18235-RHFC)
- MADE4MATTRESS Horizon Sofa - Slip Cover Set Only Warm White (MA1179871)
- FLASH FURNITURE 13 pcs. Living Room Set, 141" x 27-1/4", Upholstery Color: Black (ZB-IMAG-U-SECT-SET2-GG)
- FLASH FURNITURE 9 pcs. Living Room Set, 28-3/4" to 140-1/2" x 27-1/2", Upholstery Color: Black, Series: Imagination (ZB-IMAG-SECT-SET7-GG)
- Sunset Trading Sectionals