Sunset Trading SU-1458-94-3C-1A Cloud Puff Slipcovered Modular Sectional Sofa - Performance Gray 4 Piece
Mfr # SU-1458-94-3C-1A
Zoro # G903781218
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunset Trading
- MFR # SU-1458-94-3C-1A
- Zoro # G903781218
- UPC # 609385517204
- Country of Origin Unknown
- Category Sectionals
Description
Sunset trading cloud puff collection is truly as comfortable as it looks. Close your eyes, imagine you are floating on a cloud, enjoy this feeling of total relaxation in your home, loft or apartment with this cool sectional collection. The contemporary low frame makes this sleek sectional sofa ideal to bring your open living spaces together. So versatile, instead of a futon in your dorm, spare bedroom or home office, feather pillow top seating supported by inner springs make this as cozy as a bed. Build your own, modular left or right facing corner, armless and ottoman allow you to create the ultimate laidback lounge that conforms to your room. Perfect for kids, pets and parties, unexpected spills will roll off the washable soft fabric slipcovers. This collection is simply the best family room furniture ever.
Features- 4 Piece
- Comfortable, easy to clean slipcovers that will continue to look as good as the day you bought it
- Heavy duty, yet soft to the touch, our moisture repellant 98 percent polyester/2 percent nylon fabric is "breathable adding an extra degree of comfort
- State of the art technology prevents moisture penetration from reaching the back of the fabric as well as the cushions
- Every fiber is wrapped in environmentally friendly "c6 stain resistance protection that lasts generations, keeping your fabric clean, even from your pet’s little accidents, muddy feet or if your child drops a juice box on the seat
- Deep seating sofa sectional with plush cushions and state of the art stain resistant fabric
- Slate gray color adds a modern edge and contemporary flair
- Foam encased frame with muslin cover
- Frame constructed from select hardwood and furniture-grade plywood with strong corner blocked joinery
- All wood is kiln-dried to remove moisture and prevent cracks or warps
- For maximum comfort, top 8 inches of arms and backs are firmly formed with sturdy 1.8 Density foam
- Pocket spring construction: sixty steel bands with nylon webbing encased in varying compression 1.8 Density foam make the foundation as comfortable as a bed
- Back and seat cushion covers have same fabric on both sides and can be flipped to minimize wear
- Double-stitched slipcovers and pillows for extra durability
- Includes 24 pillow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Brown Vinyl Banquet Chair (4-FD-BHF-2-BN-GG)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood Coffee Table, Height: 18 (AWAA1120S)
- BEVCO Maple Plywood Chair, 5-legged Blk Tubular Steel Base 17"-22" Seat Height Adj., 300lb Capacity (1302/5)
- ALECO Designer Chair Mat 48"x60", Oval Shape, Clear, for Carpet (120433)
- BOSS Boss BRS1RA-BB Bomber Sectional Sofa Right Arm; Brown (BRS1RA-BB)
- FLASH FURNITURE 5 pcs. Living Room Set, 28-3/4", 84-1/2" x 27-1/2", Upholstery Color: Black (ZB-IMAG-SECT-SET5-GG)
- BAXTON STUDIO Nevin Dark Grey Upholstered Sectional Sofa with Left Facing Chaise (158-9744)
- RIDGID RIDGID® K-50 Sectional Machine, 115V, 1/6HP, 400RPM (58920)
- FLASH FURNITURE 13 pcs. Living Room Set, 141" x 27-1/4", Upholstery Color: Black (ZB-IMAG-U-SECT-SET2-GG)
- BAXTON STUDIO Nevin Light Grey Upholstered Sectional Sofa with Left Facing Chaise (158-9745)
- J&M FURNITURE J&M Furniture 18235-RHFC Viola Premium Leather Sectional in Right Hand Facing Chaise; Light Grey (18235-RHFC)
- Sunset Trading Sectionals